A&D Weighing BA-6DTE Borealis BA Series Micro Analytical Balance, 2.1g x 0.001mg / 6.2g x 0.01mg

Representative image only.

A&D Weighing BA-6DTE Borealis BA Series Micro Analytical Balance, 2.1g x 0.001mg / 6.2g x 0.01mg

A&D Weighing | Mfr: BA-6DTE| Item: 5500052

Enhanced functions for effortless weighing

₹4,079,000.00INR / Each

for an additional
₹27,400.00INR / Each
for an additional
₹40,000.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹4,079,000.00INR / Each

Buy It Together

Current Item

A&D Weighing BA-6DTE Borealis BA Series Micro Analytical Balance, 2.1g x 0.001mg / 6.2g x 0.01mg
A&D Weighing BA-6DTE Borealis BA Series Micro Analytical Balance, 2.1g x 0.001mg / 6.2g x 0.01mg
5500052

₹4,079,000.00INR / Each
+ +
A&D Weighing AD-1682 External Rechargeable Battery Pack
1112696

₹209,000.00INR / Each
=
Total Price 4315400.00 ADD 3 ITEMS TO CART
Product Description

Includes

Inner draft shield, outer draft shield, 25 mm pan, pan support, ring, dust plate, bottom plate, ten each of 8, 12, and 15 mm diameter aluminum pans, display protection cover, ionizer, tweezers, USB cable, three cables (to connect display, weighing unit, draft shield, and ionizer), and an AC adapter.

Key Features

  • External ionizer eliminates static electricity before weighing
  • IR sensors provide touchless opening and closing of door
  • Perform automatic calibration adjustment with internal weight
  • A 5" remote touch-screen display for easy operation
  • Effortless leveling with on-screen leveling assist
  • Easy-to-clean removable draft shield
  • Built-in clock for output weighing value with time/date stamp
  • Password protection prevents accidental setting changes
  • Comes with underhook for weighing magnetic materials
  • Easily connect to external devices using RS-232, USB-B, USB-A, Ethernet TCP/IP, Bluetooth®, and two input ports
  • GLP/GMP/GCP/ISO compliant output
  • Inner draft shield provides extra level of stability and protection
  • Dual capacity: 2.1 g capacity/0.001 mg readability and 6.2 g capacity/0.01 mg readability
  • Smart range function automatically switches depending on the weight of your sample
  • 5 year warranty

More About this Item

The Borealis BA Series micro and semi-micro analytical balances come fully equipped to provide accurate and precise measurements. Balances offer capacities from 6.2 to 120 g with four different weighing applications—normal weighing, counting mode, percent weighing, minimum weight alert function. Antistatic glass panels along with an external ionizer ensure static electricity is eliminated before weighing to reduce errors. A self-sensitivity adjustment feature uses the internal weight to automatically calibrate according to the set execution conditions (temperature change, preset time, or preset interval) when there is nothing on the pan to ensure consistent measurement results.

Control balance functions and view measurements on the large remote display unit. Remote display ensures weighing unit is not disturbed while the measurement is being taken. Display unit features a 5" LCD, resistive color screen; two IR sensors; and four quick access keys for easy navigation. Touchscreen enables intuitive operation while making it easy to enter numbers and change settings, even while wearing thick gloves. Easily level balance using the on-screen leveling assist feature with visual instructions indicating which foot to rotate. Program IR sensors to activate functions such as auto door open/close, print, and zero. Draft shield door can be set to open fully or partially depending on your preference.

The glass panels on the draft shield use a unique clip system for fast and easy removal. Sliding doors hang from the top of the housing so there are no grooves where contaminants can accumulate. To clean, simply unclip the glass panels or remove the draft shield by pulling out the fasteners.

5 Year WarrantyConformite Europeenne
Specifications
  • Capacity (g)6.2
  • Capacity Dual Range2.1 g or 6.2 g
  • Readability Dual Range0.001 mg or 0.01 mg
  • Readability (mg)0.01
  • Repeatability (mg)0.01
  • Linearity (mg)0.01
  • Weighing Unitsmg, g, oz, ozt, ct, mom, dwt, gr, pcs, and %
  • Calibration TypeInternal
  • LanguagesEnglish, Japanese
  • OutputRS-232, USB-A, USB-B, Bluetooth®, and Ethernet
  • USB InterfaceYes
  • RS-232 InterfaceYes
  • Power (VAC)100 to 240
  • Length (InchShort)6 13/16
  • Height (in)8
  • Depth (in)12
  • Pan Diameter (in)1
  • Draft Shield Height (in)2 7/16
  • Draft Shield Width (in)2 1/2
  • Draft Shield Depth (in)2 5/8
  • Min Temperature (° C)5
  • Max Temperature (° C)40
  • DescriptionMicro Analytical Balance, 2.1g x 0.001mg / 6.2g x 0.01mg
  • Warranty5 Years
Reviews
Q&A