YSI MultiLab 4010-1W BOD Benchtop Lab Kit, with optical DO/BOD probe

Representative image only.

YSI MultiLab 4010-1W BOD Benchtop Lab Kit, with optical DO/BOD probe

YSI | Mfr: 626570| Item: 0551002

Meets US EPA-approved methods for dissolved oxygen and BOD

₹683,000.00INR / Each

₹683,000.00INR / Each

Buy It Together

Current Item

YSI MultiLab 4010-1W BOD Benchtop Lab Kit, with optical DO/BOD probe
YSI MultiLab 4010-1W BOD Benchtop Lab Kit, with optical DO/BOD probe
0551002

₹683,000.00INR / Each
+
YSI IDS pH sensor , Digital, Double Junction, 3m cable
0551050

₹100,000.00INR / Each
=
Total Price 783000.00 ADD 2 ITEMS TO CART
Product Description

Includes

optical DO/BOD probe, electrode stand, USB cable, and universal AC power adapter.

Key Features

  • Large, easy-to-read graphical display with backlight
  • Digital plug-and-play sensors for optical DO, BOD, and pH
  • CMC function monitors sensors measuring range against calibration range
  • Data logging with GLP time-and-date tracebility and USB connectivity
  • BOD Analyst Pro software automatically calculates BOD values
  • YSI part number 626570
  • For 4010-3W, YSI part number 1FD570Y, order 41055-85

More About this Item

YSI Multilab dissolved oxygen and pH/dissoved oxygen meters help you comply with US EPA regulations. These low-profile lab meters are ideal for highly accurate measuring of DO, BOD, and pH.

The IP64-rated waterproof meters feature intuitive menu-driven interface, large graphical display with backlight, manual and automatic data logging with GLP tracability, and convenient USB data transfer.

Meter uses Intelligent Design Sensors (IDS) that digitally store their serial number, unique ID, and calibration data. The sensors can be moved from one meter to another and transfer their calibration data.

3 Year WarrantyConformite Europeenne
Specifications
  • Meter TypeBenchtop
  • Display typeGraphic LCD
  • Min Dissolved Oxygen0 to 50 ppm; 0 to 500% saturation
  • Min Temperature (° C)10
  • Max Temperature (° C)40
  • Min Temperature (° F)50
  • Max Temperature (° F)104
  • InterfaceUSB
  • WaterproofYes
  • Power (VAC)100 to 240
  • Power (Hz)50 or 60
  • Width (cm)19.05
  • Height (cm)7.9375
  • Width (in)7 1/2
  • Height (in)3 1/8
  • DescriptionBOD Benchtop Lab Kit, with optical DO/BOD probe
Reviews
Q&A