YSI 6050020 Pro20 Dissolved Oxygen Meter, waterproof

Representative image only.

YSI 6050020 Pro20 Dissolved Oxygen Meter, waterproof

YSI | Mfr: 6050020| Item: 5935204

Modular meters allow configuration to your specific application

₹187,000.00INR / Each

₹187,000.00INR / Each

Buy It Together

Current Item

YSI 6050020 Pro20 Dissolved Oxygen Meter, waterproof
YSI 6050020 Pro20 Dissolved Oxygen Meter, waterproof
5935204

₹187,000.00INR / Each
+
YSI Pro30™ Conductivity Meter
5935205

₹200,000.00INR / Each
+
YSI 605101 Pro Series Replacement pH Electrode
5935220

₹55,200.00INR / Each
+ =
Total Price 465200.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Combine meter, probes, and cable lengths to meet your needs
  • Handheld meter offers menu-driven software for added convenience
  • Backlit graphic display and keypad
  • Order probes and cables separately
  • 3 year warranty

More About this Item

The YSI® Professional series provides plug-and-play capabilities to give you a meter with as much functionality as needed. Build your own system by ordering the meter, probe(s), and cables(s) you need without having to purchase additional meters or unnecessary accessories.

Easy-to-use meters feature graphic display with detailed messages and instructions that translate to less time reading manuals. Rugged rubber over-molded case protects meters during use. Meters are IP67-rated and are waterproof, even without the battery lid.

The DO meters accept either classic polarographic or “instant-on” galvanic DO sensors with screw-on membrane caps for ease of maintenance. These meters also feature selectable two-point DO calibration and automatic barometric compensation for greater accuracy.

3 Year Warranty
Specifications
  • Meter TypePortable
  • Display typeLCD
  • Min Dissolved Oxygen0 to 50 ppm
  • Min Temperature (° C)-5
  • Max Temperature (° C)50
  • Min Temperature (° F)23
  • Max Temperature (° F)122
  • Temperature compensationAutomatic
  • WaterproofYes
  • Battery2 C (included)
  • Width (cm)8.255
  • Height (cm)21.59
  • Width (in)3 1/4
  • Length (in)2 1/4
  • Height (in)8 1/2
  • DescriptionPro20 Dissolved Oxygen Meter, waterproof
  • Warranty3 year
Reviews
Q&A