Winland Electronics EAPRO-GTWY EnviroAlert Professional® Gateway

Representative image only.

Winland Electronics EAPRO-GTWY EnviroAlert Professional® Gateway

Winland Electronics | Mfr: M-001-0152| Item: 1045006

When integrated into a security system, or used as a stand-alone solution, the EAPro®-Gateway provides real-time monitoring and alerting of up to 34 zones impacting environment-dependent assets such as temperature, humidity, water, and gases

₹300,000.00INR / Each

₹300,000.00INR / Each

Buy It Together

Current Item

Winland Electronics EAPRO-GTWY EnviroAlert Professional® Gateway
Winland Electronics EAPRO-GTWY EnviroAlert Professional® Gateway
1045006

₹300,000.00INR / Each
+ =
Total Price 374800.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Simultaneous operation of four hard wire sensors and thirty wireless sensors for temperature, humidity, presence of water, contact, and more (all sensors sold separately)
  • Touchscreen LCD with real-time data display
  • Four zone specific relays, plus one auxiliary relay
  • LCD displays red when under alarm condition
  • Ethernet and Wi-Fi connectivity
  • 1 year warranty

More About this Item

The EAPro® Gateway monitors the environmental conditions detected by connected sensors and provides alarm signals when monitored conditions at any sensor exceeds the user programmable set points. The alarm signals are provided via relay outputs that can operate with process controls, security systems, or other similar automated equipment. The EAPro® Gateway system can be configured with wired or wireless sensors (sold separately).

The EAPro® Gateway provides connection of up to 4 wired and up to 30 wireless sensors.

Setup and program the system using the touchscreen, through the INSIGHT cloud-based platform (sold separately) or by loading a CFG file. The touchscreen assists the user during local setup and displays the measured conditions of monitored environments during operation.

The EAPro® Gateway can monitor for out of user specified set points environmental conditions using a wide array of hardwire and wireless sensors, multiple critical environments using multiple sensor inputs. The system features four output relays to indicate a warning condition exists or a programmed alarm limit has been exceeded. An auxiliary relay can alert when any sensor, event, or user specified condition is in alarm status.

Do NOT put device into cooler/freezer environment. Use a hard wire sensor.

1 Year Warranty
Specifications
  • Alarm OutputFive Form C Relays (configurable)
  • Communication OutputEthernet or Wi-Fi
  • Data LoggingData Collection Frequency (Local) of 0.5, 1, 5, 15, 30, 60, 120-minute intervals (default of 5 minutes)
  • Display TypeLCD
  • Height (in)1.93
  • Width (in)5.52
  • Depth (in)8.13
  • Power (VDC)11~26V at 1A
  • DescriptionEnviroAlert Professional® Gateway
  • Warranty1 year
Reviews
Q&A