Wika 213.53 Liquid Filled Industrial Pressure Gauge, 0 to 30" Hg, 2.5" Dial, Lower

Representative image only.

Wika 213.53 Liquid Filled Industrial Pressure Gauge, 0 to 30" Hg, 2.5" Dial, Lower

Wika | Mfr: 9693683| Item: 6843424

Accurately measure pressure in adverse conditions

₹7,200.00INR / Each

for an additional
₹37,400.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹7,200.00INR / Each

Buy It Together

Current Item

Wika 213.53 Liquid Filled Industrial Pressure Gauge, 0 to 30" Hg, 2.5" Dial, Lower
Wika 213.53 Liquid Filled Industrial Pressure Gauge, 0 to 30" Hg, 2.5" Dial, Lower
6843424

₹7,200.00INR / Each
+ + + =
Total Price 97200.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Suitable for gaseous or liquid media
  • Vibration and shock resistant
  • NEMA 4X (IP 66) rated

More About this Item

These gauges feature a stainless steel case for protection in harsh environments. These gauges are supplied standard with a glycerine filled case. Suitable for environments compatible with copper alloy wetted parts where vibration or pressure pulsation occur and for gaseous or liquid media that will not obstruct the pressure system.

Specifications
  • Accuracy±2-1-2% full-scale
  • Dial Size (in)2.5
  • Dial Size (mm)64
  • Max Pressure (PSI)14.7
  • Min Temperature (° F)-40
  • Max Temperature (° F)140
  • Min Temperature (° C)-40
  • Max Temperature (DegreeC)60
  • Max Vacuum (" Hg)30
  • Min Vacuum (" Hg)0
  • Liquid FillGlycerin
  • Wetted MaterialsCopper alloy
  • Casestainless steel
  • Lens MaterialPolycarbonate
  • Process Connection1/4" NPT(M), lower
  • Unit Of MeasurementinHg
  • DisplayAnalog dial
  • Media CompatibilityGases and liquids compatible with wetted materials
  • Description213.53 2.5" Filled Industrial Pressure Gauge, 0 to 30 inHg, Lower
Reviews
Q&A