Watson-Marlow Bioprene® TPE Pump Tubing, 0.8 mm Bore x 1.6 mm Wall; 5 m

Representative image only.

Watson-Marlow Bioprene® TPE Pump Tubing, 0.8 mm Bore x 1.6 mm Wall; 5 m

Watson-Marlow | Mfr: 933.0008.J16| Item: 5013028

Provides accurate and reliable fluid transfer—ideal for critical processes

₹24,900.00INR / Pkg of 1

₹24,900.00INR / Pkg of 1

Buy It Together

Current Item

Watson-Marlow Bioprene® TPE Pump Tubing, 0.8 mm Bore x 1.6 mm Wall; 5 m
Watson-Marlow Bioprene® TPE Pump Tubing, 0.8 mm Bore x 1.6 mm Wall; 5 m
5013028

₹24,900.00INR / Pkg of 1
+ +
Cole-Parmer TPE Tubing, Clear, 1/32" ID x 3/32" OD; 50 Ft
5011595

₹6,800.00INR / Pkg of 1
+
Cole-Parmer TPV Pharma Grade Tubing, 3/8" ID x 5/8" OD; 50 Ft
5011986

₹68,500.00INR / Pkg of 1
+
Cole-Parmer TPE Tubing, Black, 1/8" ID x 1/4" OD; 25 Ft
5012122

₹3,200.00INR / Pkg of 1
+ + + + +
Cole-Parmer FEP Tubing, 1/16" ID x 1/8" OD; 50 Ft
5011915

₹13,300.00INR / Pkg of 1
=
Total Price 238500.00 ADD 10 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Produced from all synthetic components
  • Offers exceptionally long service life
  • Manufactured in an ISO 114644-1 Class 7 Cleanroom
  • Meets USP Class VI and FDA CFR 177.2600
  • Made from NSF 51 food compliant raw material
  • Opaque tubing offers protection from visible and UV light
  • Sterilize by autoclave or gamma irradiation
  • Ideal for general-purpose, laboratory, and single-use applications
  • Free technical application support available to assist with tubing selection
  • 0.8 mm bore x 1.6 mm wall

More About this Item

Use the USP Class VI and FDA-compliant Bioprene TPE tubing in various biopharmaceutical and food applications. Produced from synthetic components, the tubing does not contain any phthalates or latex. This durable tubing offers an exceptionally long service life in peristaltic pumps, minimizing downtime from tubing changes. Tubing is manufactured and double-packed in heat-sealed polyethylene bags in an ISO Class 7 cleanroom to ensure that the integrity is not compromised.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Specifications
  • Tubing FormulationBioprene® TPE
  • Tubing OD (in)5/32
  • Tubing OD (mm)4
  • Tubing ID (in)1/32
  • Tubing ID (mm)0.8
  • Wall Thickness (in)1/16
  • Wall Thickness (mm)1.6
  • ColorBeige
  • Clarity (opaque)Yes
  • Min Temperature (° F)41
  • Max Temperature (° F)176
  • Min Temperature (° C)5
  • Max Temperature (° C)80
  • Length (ft)16
  • Length (m)5
  • Sterilization MethodGamma;Autoclave
  • Regulatory ApprovalsFDA;USP;NSF-51;RoHS;Non-Phthalate
  • Durometer65 Shore A
  • DescriptionTPE Pump Tubing, 0.8 mm Bore x 1.6 mm Wall; 5 m
Reviews
Q&A