Cole-Parmer Platinum-Cured Silicone Tubing, 50 Shore A, 1/8" ID x 1/4" OD; 50 Ft

Representative image only.

Cole-Parmer Platinum-Cured Silicone Tubing, 50 Shore A, 1/8" ID x 1/4" OD; 50 Ft

Cole-Parmer | Item: 5011965

Durable tubing offers long service life in peristaltic pump or pinch valve applications

₹19,800.00INR / Pkg of 1

₹19,800.00INR / Pkg of 1

Buy It Together

Current Item

Cole-Parmer Platinum-Cured Silicone Tubing, 50 Shore A, 1/8" ID x 1/4" OD; 50 Ft
Cole-Parmer Platinum-Cured Silicone Tubing, 50 Shore A, 1/8" ID x 1/4" OD; 50 Ft
5011965

₹19,800.00INR / Pkg of 1
+ + + + +
Cole-Parmer PVC 2-Stop Pump Tubing, 0.76 mm, Black/Black; 12/Pk
5013725

₹4,700.00INR / Pkg of 12
=
Total Price 86880.00 ADD 6 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Extruded to precise dimensional tolerances for accuracy
  • Tasteless/odorless tubing—helps maintain fluid integrity
  • Does not contain BPA or phthalates
  • Translucent tubing provides good clarity
  • Cleanroom packed and double bagged package
  • Sterilize by autoclave, gamma irradiation, EtO, and chemical sterilants
  • Complies with U.S. Pharmacopeia 43, National Formulary 38 (USP), General Chapter <88> Class VI, Biological reactivity Tests, In Vivo (2020)
  • Ideal for general-purpose, laboratory, and single-use applications
  • Free technical application support available to assist with tubing selection
  • 1/8" ID x 1/4" OD
  • Manufacturer defect warranty

More About this Item

Produced with very high dimensional tolerances, the platinum-cured silicone tubing provides the accuracy and purity needed for critical biopharmaceutical applications. This soft yet durable tubing offers a long service life in peristaltic pump or pinch valve use.

Easily maintain the purity of the fluid—tubing does not contain BPA or phthalates that can leach out into the fluid. Tubing is manufactured, double-bagged, and sealed in an ISO Class 7 cleanroom. For an added level of particle control, a liner is placed between the double-bagged tubing package and the box.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Certificate of Compliance
Specifications
  • Tubing FormulationPlatinum-Cured Silicone
  • Tubing OD (in)1/4
  • Tubing OD (mm)6.35
  • Tubing ID (in)1/8
  • Tubing ID (mm)3.175
  • Wall Thickness (in)1/16
  • Wall Thickness (mm)1.58
  • Clarity (translucent)Yes
  • Length (ft)50
  • Sterilization MethodEtO;Autoclave;Gamma
  • Regulatory ApprovalsADCF;FDA;USP;Non-Phthalate;RoHS
  • Durometer50 Shore A
  • DescriptionPlatinum-Cured Silicone Tubing, 50 Shore A, 1/8" ID x 1/4" OD; 50 Ft
Documents & Certificates
Reviews
Q&A