Cole-Parmer TPE Tubing, Black, 1/8" ID x 1/4" OD; 25 Ft

Representative image only.

Cole-Parmer TPE Tubing, Black, 1/8" ID x 1/4" OD; 25 Ft

Cole-Parmer | Item: 5012122

Resistant to light and ozone for longer pumping life

₹3,200.00INR / Pkg of 1

₹3,200.00INR / Pkg of 1

Buy It Together

Current Item

Cole-Parmer TPE Tubing, Black, 1/8" ID x 1/4" OD; 25 Ft
Cole-Parmer TPE Tubing, Black, 1/8" ID x 1/4" OD; 25 Ft
5012122

₹3,200.00INR / Pkg of 1
+ + + + =
Total Price 50200.00 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Safely transfer chemicals and caustic solutions including disinfectants, soap, and ink
  • Won’t crack or weaken—ensure longer pump life in demanding applications
  • Engineered to resist abrasion and weathering
  • Excellent flexural fatigue and abrasion resistance
  • Ideal for general-purpose, laboratory, and single-use applications
  • Free technical application support available to assist with tubing selection
  • Tubing features a 1/8" (3.2 mm) inner diameter, 1/4" (6.4 mm) outer diameter, and 1/16" (1.6 mm) wall

More About this Item

Cole-Parmer® TPE tubing is a high-performance industrial tubing manufactured from a thermoplastic elastomeric compound that consistently outperforms neoprene, EPDM and other general purpose rubber tubing. The Cole-Parmer TPE tubing features an extended service life in a wide range of applications including caustic chemical transfer, wastewater sampling, soap and disinfectant dispensing, vacuum pumps, glass and window washing systems and more. This tubing is opaque black, allowing for light and ozone resistance without weakening or cracking, and can withstand extreme temperatures from -75°F to 275°F (-60 to 135°C).

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Specifications
  • Tubing FormulationTPE
  • Tubing OD (in)1/4
  • Tubing OD (mm)6.4
  • Tubing ID (in)1/8
  • Tubing ID (mm)3.2
  • Wall Thickness (in)1/16
  • Wall Thickness (mm)1.6
  • ColorBlack
  • Clarity (opaque)Yes
  • Working Pressure (PSI)19
  • Working Pressure (bar)1.31
  • Min Temperature (° F)-75
  • Max Temperature (° F)275
  • Min Temperature (° C)-60
  • Max Temperature (° C)135
  • Bend Radius (in)1/2
  • Bend Radius (mm)12.8
  • Length (ft)25
  • Length (m)7.6
  • GMP CompliantNo
  • Sterilization MethodE-Beam;Gamma
  • Durometer61 Shore A
  • DescriptionTPE Tubing, Black, 1/8" ID x 1/4" OD; 25 Ft
Reviews
Q&A