Watson-Marlow 120S/R Variable-Speed Pump System, Manual Control, 1 to 32 rpm, Single-Channel, 2-Roller; 90 to 264 VAC

Representative image only.

Watson-Marlow 120S/R Variable-Speed Pump System, Manual Control, 1 to 32 rpm, Single-Channel, 2-Roller; 90 to 264 VAC

Watson-Marlow | Mfr: 010.6131.R00| Item: 5013004

Compact pump systems deliver accuracy and repeatability to optimize your fluid handling process

₹331,000.00INR / Each

for an additional
₹37,400.00INR / Each
for an additional
₹38,500.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹331,000.00INR / Each

Buy It Together

Current Item

Watson-Marlow 120S/R Variable-Speed Pump System, Manual Control, 1 to 32 rpm, Single-Channel, 2-Roller; 90 to 264 VAC
Watson-Marlow 120S/R Variable-Speed Pump System, Manual Control, 1 to 32 rpm, Single-Channel, 2-Roller; 90 to 264 VAC
5013004

₹331,000.00INR / Each
+
InnoCal NIST-Traceable Calibration; Peristaltic Pump Drive
1705001

₹37,400.00INR / Each
+ + + + + + + +
Watson-Marlow 520Ah Handswitch
5013507

₹33,400.00INR / Each
=
Total Price 1964900.00 ADD 10 ITEMS TO CART
Product Description

Includes

Single-channel, two-roller head pump head and 24 VDC power supply with multi-country plug adapter.

Key Features

  • Small, stackable pumps require minimal benchtop space
  • Simple operation—requires minimal key presses
  • Control and view speed on digital LCD
  • Keypad lock prevents setting accidental changes
  • Smooth IP31-rated housing for easy wipe down
  • Auto start for automatic power recovery
  • Brushless, maintenance-free motor offers ±1% speed control accuracy with a 32:1 speed control ratio
  • Single-channel, two-roller pump head
  • 3 year warranty

More About this Item

Easily maintain fluid integrity using peristaltic pumps. Only the bore of the tubing contacts the fluid, eliminating the risk of the pump contaminating the fluid or the fluid contaminating the pump. Peristaltic pumps are great for use with most liquids, including viscous, shear-sensitive, corrosive, and abrasive fluids.

Manual control drives include a single-channel pump head for flow rates up to 170 mL/min*—select from 2-roller, 4-roller, or 4-roller flip-top models. Easily adjust speed, start/stop, and direction from the keypad. Adjust speed in 1 rpm increments using the up/down arrows. Press the MAX key for rapid priming; AUTO START for automatic power recovery. Use the keypad lock feature to prevent any unwanted changes to pump settings. A smooth, IP31-rated housing encases a maintenance-free, brushless motor for quick and easy cleaning. Contact us for free technical application support on pump and tubing selection.

Operate the pump from 1 to 32 rpm in 1 rpm increment to achieve flow rates from 0.003 to 54 mL/min. The pump system includes a two-roller pump head and is only compatible with PumpSil® platinum-cured silicone tubing with 0.5 to 4.8 mm bore and 1.6 mm wall. The pump head is constructed of polycarbonate guard, MoS2 filled nylon roller assembly, IXEF rotor assembly, acetal and PVDF track, and stainless steel hardware.

*Flow rate depends on drive rpm, pump head, and tubing size.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Conformite EuropeenneUL Listed.Canadian Standards AssociationETL Listed3 Year Warranty
Specifications
  • Series100
  • Control TypeManual
  • Min RPM0.1
  • Max RPM32
  • Number of Channels1
  • Max Flow Rate (mL/min)54
  • Min Flow Rate (mL/min)0.003
  • Drive120S
  • Pump Head102R two-roller
  • Tubing sizes accepted0.5 to 4.8 mm bore tubing with 1.6 mm wall
  • Included AccessoriesDrive with universal plug attachments and pump head
  • Drive IP ratingIP 31
  • Max Pressure (PSI)30
  • Max Pressure (bar)2
  • Power (VAC)90 to 264
  • Accuracy±1% speed accuracy
  • Number of Rollers2
  • Power (Hz)47 to 63 Hz
  • Width (in)4.375
  • Height (in)4.4375
  • Length (in)7.75
  • Width (cm)11
  • Height (cm)11.2
  • Length (cm)19.6
  • Housing MaterialABS plastic pump housing
  • Reversible MotorYes
  • Rotor MaterialAluminum (anodized), FPM rubber, IXEF (Polyarylamide), Polyacrylamide—IXEF (PARA), Polytetrafluoroethylene (PTFE) filled Polybutylene Terephthalate (PBT), PTFE filled PBT, Stainless steel
  • DescriptionVariable-Speed Pump System, Manual Control, 1 to 32 rpm, Single-Channel, 2-Roller; 90 to 264 VAC
  • Warranty3 years
Reviews
Q&A