Watson-Marlow 120S/DV Variable-Speed Pump System, Manual Control, 1 to 200 rpm, Flip-Top Head, Single-Channel, 4-Roller; 90 to 264 VAC

Representative image only.

Watson-Marlow 120S/DV Variable-Speed Pump System, Manual Control, 1 to 200 rpm, Flip-Top Head, Single-Channel, 4-Roller; 90 to 264 VAC

Watson-Marlow | Mfr: 010.6131.DA0| Item: 5013001

Compact pump systems deliver accuracy and repeatability to optimize your fluid handling process

₹336,000.00INR / Each

for an additional
₹37,400.00INR / Each
for an additional
₹38,500.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹336,000.00INR / Each

Buy It Together

Current Item

Watson-Marlow 120S/DV Variable-Speed Pump System, Manual Control, 1 to 200 rpm, Flip-Top Head, Single-Channel, 4-Roller; 90 to 264 VAC
Watson-Marlow 120S/DV Variable-Speed Pump System, Manual Control, 1 to 200 rpm, Flip-Top Head, Single-Channel, 4-Roller; 90 to 264 VAC
5013001

₹336,000.00INR / Each
+
InnoCal NIST-Traceable Calibration; Peristaltic Pump Drive
1705001

₹37,400.00INR / Each
+ + + + + + + +
Watson-Marlow 520Ah Handswitch
5013507

₹33,400.00INR / Each
=
Total Price 1968700.00 ADD 10 ITEMS TO CART
Product Description

Includes

Single-channel, four-roller, flip-top head pump head and 24 VDC power supply with multi-country plug adapter.

Key Features

  • Small, stackable pumps require minimal benchtop space
  • Simple operation—requires minimal key presses
  • Control and view speed on digital LCD
  • Keypad lock prevents setting accidental changes
  • Smooth IP31-rated housing for easy wipe down
  • Auto start for automatic power recovery
  • Brushless, maintenance-free motor offers ±1% speed control accuracy with a 200:1 speed control ratio
  • Single-channel, four-roller, flip-top pump head
  • 3 year warranty

More About this Item

Easily maintain fluid integrity using peristaltic pumps. Only the bore of the tubing contacts the fluid, eliminating the risk of the pump contaminating the fluid or the fluid contaminating the pump. Peristaltic pumps are great for use with most liquids, including viscous, shear-sensitive, corrosive, and abrasive fluids.

Manual control drives include a single-channel pump head for flow rates up to 170 mL/min*—select from 2-roller, 4-roller, or 4-roller flip-top models. Easily adjust speed, start/stop, and direction from the keypad. Adjust speed in 1 rpm increments using the up/down arrows. Press the MAX key for rapid priming; AUTO START for automatic power recovery. Use the keypad lock feature to prevent any unwanted changes to pump settings. A smooth, IP31-rated housing encases a maintenance-free, brushless motor for quick and easy cleaning. Contact us for free technical application support on pump and tubing selection.

Operate the pump from 1 to 200 rpm in 1 rpm increment to achieve flow rates from 0.002 to 190 mL/min. The pump system includes a four-roller, flip-top pump head that accepts 0.5 to 4.8 mm bore tubing with 1.6 mm wall. The pump head is constructed of Grilamid® PA12, IXEF PARA body, PTFE filled PBT roller assembly, IXEF PARA rotor assembly, and stainless steel hardware.

*Flow rate depends on drive rpm, pump head, and tubing size.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Conformite EuropeenneUL Listed.Canadian Standards AssociationETL Listed3 Year Warranty
Specifications
  • Series100
  • Control TypeManual
  • Min RPM1
  • Max RPM200
  • Number of Channels1
  • Max Flow Rate (mL/min)170
  • Min Flow Rate (mL/min)0.02
  • Drive120S
  • Pump Head114DV flip-top four-roller
  • Tubing sizes accepted0.5 to 4.8 mm bore tubing with 1.6 mm wall
  • Included AccessoriesDrive with universal plug attachments and pump head
  • Drive IP ratingIP 31
  • Max Pressure (PSI)30
  • Max Pressure (bar)2
  • Power (VAC)90 to 264
  • Accuracy±1% speed accuracy
  • Number of Rollers4
  • Power (Hz)47 to 63 Hz
  • Width (in)4.375
  • Height (in)4.4375
  • Length (in)7.625
  • Width (cm)11
  • Height (cm)11.2
  • Length (cm)19.3
  • Housing MaterialABS plastic
  • Reversible MotorYes
  • Rotor MaterialAluminum (anodized), FPM rubber, IXEF (Polyarylamide), Polyacrylamide—IXEF (PARA), Polytetrafluoroethylene (PTFE) filled Polybutylene Terephthalate (PBT), PTFE filled PBT, Stainless steel
  • DescriptionVariable-Speed Pump System, Manual Control, 1 to 200 rpm, Flip-Top Head, Single-Channel, 4-Roller; 90 to 264 VAC
  • Warranty3 years
Reviews
Q&A