Unico Scanning Single-Beam UV/Visible Spectrophotometer; 115 VAC

Representative image only.

Unico Scanning Single-Beam UV/Visible Spectrophotometer; 115 VAC

Unico | Mfr: CP-IS28| Item: 8305730

Advanced spectral analysis for DNA, protein, kinetics, and more!

Call For Price

for an additional
₹50,100.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Unico Scanning Single-Beam UV/Visible Spectrophotometer; 115 VAC
Unico Scanning Single-Beam UV/Visible Spectrophotometer; 115 VAC
8305730

Call For Price
+ +
NIST-Traceable Calibration; Spectrophotometer
1704501

₹50,100.00INR / Each
+ + + +
Unico Flow Cell for Spectrophotomer Sipper Systems, Quartz
8305779

₹162,000.00INR / Each
+
Hach DR6000 UV/VIS Spectrophotometer without RFID Technology
9951560

₹6,232,000.00INR / Each
=
Total Price 8406100.00 ADD 8 ITEMS TO CART
Product Description

Key Features

  • Sophisticated methods with graphic display
  • Programmed GLP verification protocols — use date/time stamping for documentation
  • Transfer data directly to printer using parallel port or interface with computer using RS-232 port
  • Scan speed is adjustable from 75 to 1000 nm/min
  • 1 year warranty

More About this Item


Our economical scanning spectrophotometers produce first-rate results using any UV/visible analytical method. High-quality components and systems enable superior resolution, accuracy, and reproducibility. Specify method parametric setup using simple on-board keypad controls or from computer. View spectral graphics on backlit LCD. Sample compartment accommodates up to 8 cuvettes with pathlengths up to 100 mm.

Store up to 30 user methods in non-volatile memory. Programmed methods include DNA/protein ratios (260/280 nm or 260/230 nm). Specify up to 10 wavelengths for multiple sample analysis or use the GLP protocol to verify wavelength and transmittance. Study reaction kinetics for up to 12 hours with sampling intervals down to every 0.5 seconds; use post-run re-scaling and curve/segment targeting to refine rate calculations.


What's included: 4-position standard-sized (10 mm) manual cell changer, four glass and two silica 10 mm cuvettes, power cord, dust cover, and user manual.

1 Year Warranty
Specifications
  • Stray Light<0.15%T at 220 nm, 340 nm
  • Source LampDeuterium; Tungsten-Halogen
  • Beam TypeSingle
  • Bandwidth4.0 nm
  • Min Wavelength (nm)190
  • Max Wavelength (nm)1100
  • Wavelength Accuracy±0.8 nm
  • Min Photometric - Transmittance (%T)0
  • Max Photometric - Transmittance (%T)200
  • Min Photometric - Absorbance (A)-0.3
  • Max Photometric - Absorbance (A)3
  • Min Photometric - Concentration (C)0
  • Max Photometric - Concentration (C)9999
  • Photometric Drift<0.002 A/hr
  • DetectorSolid-state
  • OutputUSB; RS-232
  • Display TypeLCD
  • Width (cm)54.9
  • Height (cm)26
  • Depth (cm)41.9
  • Width (in)21 5/8
  • Height (in)10 1/4
  • Depth (in)16 1/2
  • DescriptionScanning Single-Beam UV/Visible Spectrophotometer; 115 VAC
  • Warranty1 year
Reviews
Q&A