Traceable Radio-Controlled Digital Wall Clock, EU Radio Signal

Representative image only.

Traceable Radio-Controlled Digital Wall Clock, EU Radio Signal

Traceable | Mfr: 1082TR| Item: 9446035

1/10,000 of a second accuracy!

₹13,000.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹13,000.00INR / Each

Buy It Together

Current Item

Traceable Radio-Controlled Digital Wall Clock, EU Radio Signal
Traceable Radio-Controlled Digital Wall Clock, EU Radio Signal
9446035

₹13,000.00INR / Each
+
Traceable Compact Digital Benchtop Atomic Clock
6200209

₹6,600.00INR / Each
+ + +
Traceable GIANT-DIGITS Radio Atomic Clock
0868306

₹20,300.00INR / Each
+ +
Traceable Water-Resistant/Shock-Resistant Stopwatch
9446055

₹4,100.00INR / Each
=
Total Price 91200.00 ADD 7 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Traceable® Certificate, wall-mount screw, and batteries.

Key Features

  • Displays month, date, day of the week, and time!
  • Increase versatility with alarm and snooze options
  • EU Radio Signal
  • Includes NIST-traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • 1 year warranty

More About this Item

These digital wall clocks contain a pre-tuned internal radio receiver that receives a radio frequency signal generated by an atomic clock. With an accuracy of 1/10,000 of a second, the clocks automatically adjust to precise time, leap year, and leap seconds (earth rotation wobble corrections). View month, date, day of the week, and time (hours, minutes, and seconds) in a.m./p.m. or 24-hour time as well as ambient temperature and relative humidity. The LCD features digits as large as 3-5/8”H for visibility from up to 20 feet away.

Traceable® Products come with an individually numbered Traceable® Certificate provided with each unit, assuring accuracy from our ISO/IEC 17025:2017 (1750.01) calibration laboratory, accredited by A2LA. The certificate indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMIs) that are signatories to the CIPM Mutual Recognition Agreement. Every Traceable® product undergoes an intense vetting process before it can carry the Traceable name, saving you both time and money by eliminating the need for separate calibration.

Guaranteed to have at least one year of calibration remaining on certificate.

1 Year WarrantyConformite EuropeenneNIST Traceable Calibration
Specifications
  • Timing Capacity24 hours
  • Count DirectionUp
  • Clock12 or 24-hour format
  • Resolution1 sec
  • Accuracy±0.0001 sec
  • DisplayLCD, 3-5/8" H
  • CertificationsNIST-traceable
  • Temperature Resolution0.1°F/C
  • Max Temperature (° F)113
  • Min Temperature (° F)32
  • Max Temperature (° C)45
  • Min Temperature (° C)0
  • Battery Type2 AA (included)
  • Height (InchShort)8 3/4
  • Depth (in)7/8
  • Width (InchShort)8 3/4
  • Height (cm)22.2
  • Depth (cm)2.2
  • Width (cm)22.2
  • Signal TypeEU
  • Mounting TypeWall
  • DescriptionRadio-Controlled Digital Wall Clock, EU Radio Signal
  • Warranty1 year
Reviews
Q&A