Traceable Logger-Trac™ Temperature Data Logger

Representative image only.

Traceable Logger-Trac™ Temperature Data Logger

Traceable | Mfr: 6540TR| Item: 1800500

Built-in display shows measurements and alarm duration—no need to download data first

Call For Price
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Traceable Logger-Trac™ Temperature Data Logger
Traceable Logger-Trac™ Temperature Data Logger
1800500

Call For Price
+ + +
Traceable Excursion-Trac® Data Logging Thermohygrometer
9876714

₹40,800.00INR / Each
+
Traceable Digital Thermohygrometer
9876684

₹17,900.00INR / Each
+ +
Traceable Precision Monitoring Thermohygrometer
1800434

₹9,300.00INR / Each
+ +
Traceable USB Interface Cradle and Cable
1800503

₹13,800.00INR / Each
+ =
Total Price 231200.00 ADD 10 ITEMS TO CART
Product Description

Includes

Traceable® Certificate and battery.

Key Features

  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Compact and reusable—ideal for transportation monitoring
  • Download data and prepare reports with thorough data analysis (requires software purchase)
  • IP66-rated housing for use in virtually any environment
  • Stores 7,680 temperature data points with time and date stamp
  • Only measures 2.56" x 1.34" x 0.35" and weighs 0.65 ounces
  • 1 year warranty

More About this Item

This compact, lightweight data logger is reusable and reprogrammable making it ideal for transportation monitoring. Unit comes preprogrammed to record temperature readings every 5 minutes and 33 seconds for 30 days with alarm setpoints at 2°C (low) and 8°C (high). For complete flexibility, the user-defined recording interval may be set based on the number of desired days to log (from 4 hours to 365 days) or the desired time interval (from every 2 seconds to every 24 hours). Once the memory is full the data logger will stop capturing data ensuring no data is lost. If the measurement falls outside of the user-determined alarm conditions for too long, "QUARANTINE" is shown on the display—perfect for monitoring environmental temperatures of refrigerated vaccines, chemicals, pharmaceuticals, and other perishable items.

The IP66 waterproof rating allows the units to be used in any location, even those that are damp or require washdown. Order the optional sleeves to provide other users with a quick reference of the logger settings including minimum, maximum, quarantine, logging interval and duration, start and stop date and time, and special instructions.

Software is required to download and analyze data or program individual units. One copy of the software may be used for multiple loggers and allows you to update settings including individual unit name/description, time zone settings, daylight savings time on/off, unit of measure (°F or °C), start delay, recording duration/sampling interval, quarantine/alarm settings, and user stop key enabling. Software and cradle sold separately.

Traceable® Products come with an individually numbered Traceable® Certificate provided with each unit, assuring accuracy from our ISO/IEC 17025:2017 (1750.01) calibration laboratory, accredited by A2LA. The certificate indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMIs) that are signatories to the CIPM Mutual Recognition Agreement. Every Traceable® product undergoes an intense vetting process before it can carry the Traceable name, saving you both time and money by eliminating the need for separate calibration.

Guaranteed to have at least one year of calibration remaining on certificate.

Order the optional sleeves to provide other users with a quick reference of the logger settings including minimum, maximum, quarantine, logging interval and duration, start and stop date and time, and special instructions.

Conformite EuropeenneIP 66 RatedNIST Traceable Calibration1 Year Warranty
Specifications
  • Number of Channels1
  • Input TypeTemperature
  • Max Temperature (° F)122
  • Min Temperature (° F)-31
  • Min Temperature (° C)-35
  • Max Temperature (° C)50
  • Temperature Resolution (° F)0.1
  • Temperature Accuracy (° F)±0.4
  • Temperature Resolution (° C)0.1
  • Temperature Accuracy (° C)±0.2
  • Memory Size7680 temperature readings with time and date stamp
  • Alarm0 to 99 for "QUARANTINE"
  • Battery Type1 3V CR2450 lithium (included)
  • Display TypeLCD
  • DescriptionTemperature Data Logger
  • Warranty1 Year
Reviews
Q&A