Traceable Digital Thermohygrometer

Representative image only.

Traceable Digital Thermohygrometer

Traceable | Mfr: 4096TR| Item: 9876684

Simultaneously displays relative humidity and temperature with dual-recall memories

₹17,900.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹17,900.00INR / Each

Buy It Together

Current Item

Traceable Digital Thermohygrometer
Traceable Digital Thermohygrometer
9876684

₹17,900.00INR / Each
+ + + +
Traceable Excursion-Trac® Data Logging Thermohygrometer
9876714

₹40,800.00INR / Each
+
Extech RH200W Multichannel Wireless Thermohygrometer
3550005

₹25,500.00INR / Each
+ =
Total Price 167300.00 ADD 7 ITEMS TO CART
Product Description

Includes

Traceable® Certificate, hook and loop tape, bench stand, and batteries.

Key Features

  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Fulfills CLIA requirements for monitoring temperature and humidity
  • Stores minimum and maximum temperature and humidity measurements
  • °C/°F selectable
  • 1 year warranty

More About this Item

Whether used in a lab for experiment validation or in an industrial setting for quality assurance, this thermohygrometer helps maintain optimal environmental conditions. The compact, lightweight design allows for portability, while the intuitive interface simplifies operation. Meter features a large LCD with 5/8” high digits that can be read from as far as 20 feet away. Chemical- and shock-resistant ABS plastic case offers durability.

Traceable® Products come with an individually numbered Traceable® Certificate provided with each unit, assuring accuracy from our ISO/IEC 17025:2017 (1750.01) calibration laboratory, accredited by A2LA. The certificate indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMIs) that are signatories to the CIPM Mutual Recognition Agreement. Every Traceable® product undergoes an intense vetting process before it can carry the Traceable name, saving you both time and money by eliminating the need for separate calibration.

Guaranteed to have at least one year of calibration remaining on certificate.

Conformite EuropeenneNIST Traceable Calibration
Specifications
  • Min RH Range (%)25
  • Max RH Range (%)95
  • RH Accuracy±3% (25 to 75% RH); otherwise ±5% RH
  • RH Resolution (%)1
  • Min Temperature (° F)32
  • Min Temperature (° C)0
  • Max Temperature (° F)122
  • Max Temperature (° C)50
  • Temperature Accuracy±1°C (0 to 40°C) otherwise ±2°C; ±1.8°F (32 to 104°F); otherwise ±3.6°F
  • Temperature Resolution
  • Wet BulbNo
  • Response Time30 seconds
  • Display TypeLCD, 5/8"H digits
  • Mounting TypeWall mount
  • AlarmNone
  • OutputNone
  • Data LoggingNo
  • Memory CapacityMin/Max
  • CertificationsNIST-traceable
  • Battery2 AAA (included)
  • Height (in)5/8
  • Width (in)3 7/8
  • Length (in)2 5/8
  • DescriptionDigital Thermohygrometer
  • Warranty1 year
Reviews
Q&A