Thermo Scientific Thermolyne F48025-60 Muffle Furnace, 350 cu in, ramp/dwell control; 120V

Representative image only.

Thermo Scientific Thermolyne F48025-60 Muffle Furnace, 350 cu in, ramp/dwell control; 120V

Thermo Scientific | Mfr: F48025-60| Item: 3390302

Electronic controls offer programmable operation

Call For Price

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Thermo Scientific Thermolyne F48025-60 Muffle Furnace, 350 cu in, ramp/dwell control; 120V
Thermo Scientific Thermolyne F48025-60 Muffle Furnace, 350 cu in, ramp/dwell control; 120V
3390302

Call For Price
+ + + + +
Thermo Scientific PH480X1 Hearth Plate, Ceramic
0205360

₹33,500.00INR / Each
=
Total Price 4415900.00 ADD 6 ITEMS TO CART

Customers Also Bought

Product Description

Includes

a thermocouple sensor and a 6-ft (1.8-m) power cord.

Key Features

  • General purpose furnace ideal for general laboratory uses—gravimetric analysis, sintering, quantitative analysis and heat treating

More About this Item

Single set point models feature digital temperature control. LED displays chamber temperature continuously; displays set point at touch of a button. Single set point (SSP) models let you monitor both set point and actual chamber temperatures. Choose an 8-segment controller (four ramp and four dwell) with additional programming capabilities, and oven temperature protection relay. Furnaces with 350 cubic-inch chambers include a ceramic shelf to double your capacity. A safety interlock switch disconnects power to heating elements when door is opened. Models 33903-02 and 02053-18 feature a single set point controller with one ramp and one dwell, and an overtemperature protection delay.

Furnace features digital temperature control. LED displays chamber temperature continuously. Units display set point at the touch of a button and let you monitor both the set point and actual chamber temperatures. A safety interlock switch disconnects power to heating elements when door is opened.
Furnace includes a ceramic shelf to double your capacity. This model also features a single set point controller with one ramp and one dwell, and an over-temperature protection delay.

UL Listed.1 Year Warranty
Specifications
  • Length (")19 1/2
  • Capacity (cu in)350
  • Capacity (Liters)5.7
  • Width (InchShort)13 19/64
  • Height (InchShort)19
  • Chamber Width (in)7
  • Chamber Height (in)5
  • Chamber Depth (in)10
  • Chamber Width (cm)17.8
  • Chamber Height (cm)12.7
  • Chamber Depth (cm)25.4
  • Min Temperature (° F)212
  • Max Temperature (° F)2192
  • Min Temperature (° C)100
  • Max Temperature (° C)1200
  • Temperature Control Accuracy± 3°C
  • Temperature Uniformity± 3.6°C at 1000°C
  • Rise Time80 minutes
  • Overall Width (in)13 1/4
  • Overall Height (in)19
  • Overall Depth (in)19 1/2
  • Overall Width (cm)33.7
  • Overall Height (cm)48.3
  • Overall Depth (cm)49.5
  • Control TypeRamp/dwell
  • Power (VAC)120
  • Power (Hz)50/60
Reviews
Q&A