Thermo Scientific D0805 Bantam Deionizer, 240V

Representative image only.

Thermo Scientific D0805 Bantam Deionizer, 240V

Thermo Scientific | Mfr: D0805| Item: 9926103

View resistivity reading directly from unit

₹432,000.00INR / Each

₹432,000.00INR / Each

Buy It Together

Current Item

Thermo Scientific D0805 Bantam Deionizer, 240V
Thermo Scientific D0805 Bantam Deionizer, 240V
9926103

₹432,000.00INR / Each
+ +
Thermo Scientific Barnstead D4521 Double-Holder System, 120 VAC
9925310

₹1,024,000.00INR / Each
=
Total Price 1553400.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

3 ft (0.9 m) of inlet feed tubing and four screws for wall mounting.

Key Features

  • Selectable cartridges to best meet your application
  • 2 year warranty

More About this Item

Use this nonpressure cartridge system for polishing pretreated water or single-stage deionization
of tap water. Deionizer monitor indicates when it is time to change cartridges. When the monitor
drops below the acceptable minimum purity, or when it registers in the 0.05 to 0.025 MΩ range, the cartridge should be replaced. Monitor shows resistivity of effluent from 25 to 18 MΩ-cm.

Disposable cartridges (sold separately) are easily replaced by turning a thumbscrew.

Deionizer mounts on benchtop or wall.

Canadian Standards AssociationTwo year warranty
Specifications
  • ASTM Water GradePolishing pretreated water
  • Max Flow Rate (L/min)0.633
  • Max Flow Rate (L/hour)38
  • Max Flow Rate (GPH)10
  • Number of Holders1
  • Inlet Port1/4" OD compression
  • Max Inlet Water Temperature (° F)120
  • Min Inlet Water Temperature (° F)40
  • Max Inlet Water Temperature (° C)49
  • Min Inlet Water Temperature (° C)4
  • Min Inlet Pressure (PSI)5
  • Max Inlet Pressure (PSI)70
  • Min Inlet Pressure (bar)0.3
  • Max Inlet Pressure (bar)4.8
  • Power (VAC)240
  • Height (in)28.5
  • Depth (in)8.75
  • Width (in)6
  • Height (cm)72.4
  • Depth (cm)22.2
  • Width (cm)15.2
  • DescriptionBantam Deionizer, 240V
  • Warranty2 year
Reviews
Q&A