Sartorius BCE223I-1S Entris® II Basic Essential Toploading Balance with Internal Calibration, 220 g x 1 mg; 100 to 240 VAC, 50/60 Hz

Representative image only.

Sartorius BCE223I-1S Entris® II Basic Essential Toploading Balance with Internal Calibration, 220 g x 1 mg; 100 to 240 VAC, 50/60 Hz

Sartorius | Mfr: BCE223I-1S| Item: 1197609

This innovative balance features isoCAL, LED touch technology, and 12 built-in applications

₹358,000.00INR / Each

for an additional
₹27,400.00INR / Each
for an additional
₹40,000.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹358,000.00INR / Each

Buy It Together

Current Item

Sartorius BCE223I-1S Entris® II Basic Essential Toploading Balance with Internal Calibration, 220 g x 1 mg; 100 to 240 VAC, 50/60 Hz
Sartorius BCE223I-1S Entris® II Basic Essential Toploading Balance with Internal Calibration, 220 g x 1 mg; 100 to 240 VAC, 50/60 Hz
1197609

₹358,000.00INR / Each
+ +
Sartorius YDC10 Display Protection Film; Set of 5
1197640

₹16,100.00INR / Pkg of 5
+ + + =
Total Price 2245500.00 ADD 6 ITEMS TO CART

Customers Also Bought

Product Description

Includes

power supply, and country specific plug.

Key Features

  • Handles a larger capacity
  • Hybrid screen is easy to use and improves functionality
  • Optional isoCAL internal calibration saves you time and money for accurate weighing results
  • Parts offer a high chemical resistance so there is no need to worry over spills
  • Can transfer data directly to a PC with its optional data cable – no extra software required
  • Weighs up to 220 g│Offers internal calibration
  • 2 year warranty

More About this Item

Sartorius Entris® II precision toploading balances offer a higher max capacity than their analytical counterparts. They are perfect for general purpose weighing. The units are constructed of chemical resistant polybutylene terephthalate, stainless steel, and glass. In addition to high capacity and durability, the balances have advanced features that include dosing, counting, percentage weighing, mixing, totalizing, animal weighing, free factor, density determination, statistics, peakhold, checkweighing, mass unit conversion, and underfloor weighing. They are up to date with a USB type C interface for connecting to your PC. They are “PC-direct”, meaning that no extra software is required. You can download your data directly to Microsoft® Word or Excel.

Two year warrantyConformite EuropeenneCanadian Standards Association
Specifications
  • Capacity (g)220
  • Readability (mg)1
  • Repeatability (mg)1
  • Linearity (mg)2
  • Weighing Unitsgram, kilogram, carat, pound, ounce, troy ounce, Hong Kong tael, Singapore tael, Taiwan tael, grain, pennyweights, milligram, parts per pound, China tael, mommes, Austrian carat, tola, baht, mesghal and Newton
  • Calibration TypeInternal
  • LanguagesEnglish, German, French, Italian, Spanish, Portuguese, Russian, Polish
  • OutputRS232, USB-C
  • Stabilization Time (Sec)1
  • Power (VAC)100 to 240
  • Pan Diameter (in)4 23/32
  • DescriptionToploading Balance with Internal Calibration, 220 g x 1 mg; 100 to 240 VAC, 50/60 Hz
  • Warranty2 Years
Reviews
Q&A