Sartorius Arium® Mini Essential Benchtop Water Purification System with UV Lamp

Representative image only.

Sartorius Arium® Mini Essential Benchtop Water Purification System with UV Lamp

Sartorius | Mfr: H2O-MU-UV-T-US| Item: 9929371

Produces up to 10 L/day of ASTM Type I ultrapure water

Call For Price

Call For Price

Buy It Together

Current Item

Sartorius Arium® Mini Essential Benchtop Water Purification System with UV Lamp
Sartorius Arium® Mini Essential Benchtop Water Purification System with UV Lamp
9929371

Call For Price
+ +
Sartorius H2O-CEL1 Arium® Mini UV Lamp, 185/254 nm
9929332

₹133,000.00INR / Each
=
Total Price 133000.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

UV lamp, inlet water tube, sampling tube, two tube adapters for inlet water with integrated sieve (1/2" x 3/8" and G 3/4" x 3/8"), tubing release tool, and power cord with US plug.

Key Features

  • Large touch display with self-explanatory navigation
  • Take up a small footprint—only measures 28 cm in width
  • Volume-controlled dispensing in 50 mL steps
  • Delivers up to 1 L/minute
  • UV lamp effectively destroys organic compounds
  • Can reduce TOC to = 5 ppb
  • 2 year warranty

More About this Item

Using high-quality water ensures the reproducibility of your results and prevents time-consuming repeat analysis. The Arium® Mini Essential ultrapure water systems connect directly to a pretreated DI, RO, or EDI feed water line to produce up to 10 L/day of ASTM Type I ultrapure (18.2 MO) water.

These compact Arium Mini systems only measure 28 cm (11") wide to easily fit on a benchtop. A high-resolution, touch-activated color display featuring self-explanatory icons is easy to navigate even while wearing gloves. Store favorite functions such repeated dispensing of identical volumes to help increase efficiency while minimizing errors.

Ultrapure water is excellent for general laboratory applications. Select Arium Mini Essential with UV lamp for analytical applications.

The UV lamp, installed horizontally, provides optimized temperature gradient for reliable results. The two different wavelengths remove TOC down = 5 ppb*. Use for SPE, ICP-MS, GS-MS, LC-MS, and HPLC applications.

Depends on the type of system and on the feed water.

Conformite EuropeenneCanadian Standards AssociationTwo year warranty
Specifications
  • ASTM Water GradeType I
  • Water Purification MethodAdsorption by spherical activated carbon, catalyst, reverse osmosis, ion exchange, optional UV irradiation, and by point-of-use particle-removing filtration
  • Max Flow Rate (L/min)1
  • With UV LampYes
  • SourcePretreated RO, DI, or EDI water line
  • Type I Water (Resistivity)18.2 MΩ × cm
  • Feed Water Requirements (Conductivity)< 100 μS/cm
  • Type I Water (TOC)≤ 5 ppb
  • Feed Water Requirements (TOC)< 50 ppb
  • Feed Water Requirements (turbidity)< 1 NTU
  • Type I Water (Conductivity)0.055 μS/cm
  • Type I Water (Bacteria)< 0.01 CFU/mL
  • Feed Water Requirements (pH range)4 to 10
  • Type I Water (Endotoxins)< 0.001 EU/mL
  • Feed Water Requirements (pressure)0 to 6.9 bar; (0 to approx. 100 psi); recommended > 2 bar (> 29 psi)
  • Feed Water Requirements (Temperature)2 to 30°C
  • Power (VAC)100 to 240
  • Height (in)20
  • Depth (in)20.9
  • Width (in)11
  • Height (cm)50.9
  • Depth (cm)53.1
  • Width (cm)28
  • DescriptionArium® Mini Essential System with UV Lamp
  • Warranty2 years
Reviews
Q&A