Sartorius Arium® Cell Plus Ultrafilter

Representative image only.

Sartorius Arium® Cell Plus Ultrafilter

Sartorius | Mfr: H2O-CUF| Item: 9929442

Keep your Arium water purification system running smoothly

Call For Price

Call For Price

Buy It Together

Current Item

Sartorius Arium® Cell Plus Ultrafilter
Sartorius Arium® Cell Plus Ultrafilter
9929442

Call For Price
+
Sartorius Arium Mini Water Purification System
9929310

Call For Price
+
Sartorius Arium® Pro Basic Wall-Mount System
9929340

Call For Price
+ + +
Sartorius Arium® Mini Plus Starter Set
9929444

Call For Price
=
Total Price 0 ADD 6 ITEMS TO CART
Product Description

Key Features

  • Use with Arium Mini series and Comfort I & II water systems and Smart Station
  • For effective removal of endotoxins, RNase, Dnase, microorganisms, and particles
  • 1 year warranty

More About this Item

Filters, cartridges, and other accessories for water purification.

This sterile ultrafilter offers the highest safety for your critical cell culture application. A protective bell helps prevent retrograde contamination.

Specifications
  • MaterialABS housing, PC bell, PUR composite material, and PS membrane
  • Compatible WithArium Mini series, Comfort I & II, and Smart Station
  • Connections1/4" plug-in connector
  • Height (in)5.1
  • Width (InchShort)8 29/32
  • Depth (InchShort)12 1/5
  • Width (cm)22.5
  • Height (cm)13
  • Depth (cm)31
  • DescriptionUltrafilter for Arium Mini, Comfort, and Smart Stations
  • Warranty1 year
Reviews
Q&A