Sartorius H2O-S-PACK Arium® Scientific Pack Cartridge

Representative image only.

Sartorius H2O-S-PACK Arium® Scientific Pack Cartridge

Sartorius | Mfr: H2O-S-PACK| Item: 9929331

Keep your Arium water purification system running smoothly

₹127,000.00INR / Each

₹127,000.00INR / Each

Buy It Together

Current Item

Sartorius H2O-S-PACK Arium® Scientific Pack Cartridge
Sartorius H2O-S-PACK Arium® Scientific Pack Cartridge
9929331

₹127,000.00INR / Each
+
Sartorius Arium Mini Water Purification System
9929310

Call For Price
+
Sartorius Arium® Pro Basic Wall-Mount System
9929340

Call For Price
+ +
Sartorius Arium® Mini Plus Starter Set
9929444

Call For Price
+ =
Total Price 127000.00 ADD 6 ITEMS TO CART
Product Description

Key Features

  • Use with Arium Mini, Arium Mini Plus, and Arium Mini Essential water systems
  • 2 year warranty

More About this Item

Filters, cartridges, and other accessories for water purification.

This deionization cartridge provides fast and effective adsorption of impurities through high-grade activated carbon.

Two year warranty
Specifications
  • MaterialIon exchange activated carbon in polypropylene housing
  • Compatible WithArium Mini, Arium Mini Plus, and Arium Mini Essential
  • Height (in)9.6
  • Width (InchShort)17 19/64
  • Depth (InchShort)6 45/64
  • Width (cm)44
  • Height (cm)24.5
  • Depth (cm)17
  • DescriptionScientific Pack Cartridge for Arium Mini Series Water Systems
  • Warranty2 year
Reviews
Q&A