Sartorius Arium® Advance Reverse Osmosis Benchtop Water Purification System, 16 L/hr

Representative image only.

Sartorius Arium® Advance Reverse Osmosis Benchtop Water Purification System, 16 L/hr

Sartorius | Mfr: H2O-RO-2-T| Item: 9929387

The innovative iJust technology automatically optimizes water production

Call For Price

Call For Price

Buy It Together

Current Item

Sartorius Arium® Advance Reverse Osmosis Benchtop Water Purification System, 16 L/hr
Sartorius Arium® Advance Reverse Osmosis Benchtop Water Purification System, 16 L/hr
9929387

Call For Price
+ =
Total Price 0 ADD 2 ITEMS TO CART
Product Description

Includes

Two RO modules, feed water tubing with quick-fit adapter, rinse water tubing, 3-m L firewire 400 cable, two tubing adapters for feed water (1/2" x 3/8" and G 3/4" x 3/8"), and power cord with US plug.

Key Features

  • Achieves the highest quality ASTM Type III reverse osmosis water
  • Easy-to-use touch display with intuitive menu navigation
  • Must be used with Arium Bagtank system—order separately
  • Produces 16 L/hr of ASTM Type III purified water
  • Convenient benchtop use
  • 2 year warranty

More About this Item

Directly connect the Arium advance reverse osmosis water purification systems to potable feed water source to produce ASTM Type III water. Type III water is ideal for general laboratory applications such as rinsing glass and laboratory containers, feed water for laboratory equipment, or feed water for ultrapure water systems. The innovative iJust software ensures the highest water quality and optimizes water consumption, guaranteeing a longer life of the downstream ultrapure water systems.

Easily program and run the system using four function keys. This simple-to-navigate control panel is easy to use even while wearing gloves. View time, date, and working environment (conductivity while filling, fill volume, and flow diagram) during operating mode.

Store pure water produced by the Advance RO in the enclosed Arium Bagtank system (order separately). This innovative bag system protects purified water against secondary contamination while eliminating the time-consuming tank cleaning intervals. Dispense water directly for further use in ported equipment or manually using an optional remote dispenser.

Use the Ethernet interface to connect an Arium Smart Station for remote dispensing of pure water from the Bagtank directly at the point of use. The Arium Exchange interface enables communication with an Arium ultrapure water system to stop dispensing water if the fill level of the Bagtank falls below the minimum (<2 L).

This model produces up to 16 L/hr of ASTM Type III water. Space-saving, compact design; water is dispensed directly at the display level.

Conformite EuropeenneCanadian Standards AssociationTwo year warranty
Specifications
  • ASTM Water GradeType III
  • Water Purification MethodParticle filtration, adsorption using spherical activated charcoal, catalyst, and reverse osmosis
  • Max Production (L/hour)16
  • Max Flow Rate (L/min)3
  • Resistivity Threshold< 0.05 MΩ × cm
  • Conductivity Threshold< 20 μS/cm
  • Feed Water Requirements (Source)Exclusively potable tap water (feed water must meet drinking water standards of the USA)
  • Feed Water Requirements (Conductivity)< 1500 μS/cm at 25°C
  • Feed Water Requirements (TOC)< 2000 ppb
  • Feed Water Requirements (turbidity)< 1 NTU
  • Feed Water Requirements (pH range)4 to 10
  • Feed Water Requirements (pressure)Min: 0.5 bar; Max: 6.9 bar (A feed water input pressure of > 2 bar is recommended for optimal system operation. If the input pressure is < 2 bar, this will lower the flow performance in l/h of the system).
  • Feed Water Requirements (Temperature)2 to 30°C
  • Power (VAC)100 to 240
  • Height (in)19.75
  • Depth (in)17.75
  • Width (in)13.75
  • Height (cm)50
  • Depth (cm)45
  • Width (cm)35
  • Special FeaturesBenchtop
  • DescriptionArium® Advance Reverse Osmosis Benchtop Water Purification System, 16 L/hr
  • Warranty2 years
Reviews
Q&A