Sartorius Arium® Advance Series Pretreatment Cartridge

Representative image only.

Sartorius Arium® Advance Series Pretreatment Cartridge

Sartorius | Mfr: H2O-CPFAD-1| Item: 9929437

Keep your Arium water purification system running smoothly

Call For Price

Call For Price

Buy It Together

Current Item

Sartorius Arium® Advance Series Pretreatment Cartridge
Sartorius Arium® Advance Series Pretreatment Cartridge
9929437

Call For Price
+
Sartorius Arium Mini Water Purification System
9929310

Call For Price
+
Sartorius Arium® Pro Basic Wall-Mount System
9929340

Call For Price
+ +
Sartorius Arium® Mini Plus Starter Set
9929444

Call For Price
+ =
Total Price 0 ADD 6 ITEMS TO CART
Product Description

Key Features

  • Use with Arium Advance RO and EDI water systems
  • 5 µm depth filter for particle retention
  • Quick and easy cartridge installation
  • 1 year warranty

More About this Item

Filters, cartridges, and other accessories for water purification.

This pretreatment cartridge features spherical, catalytically effective activated carbon, a catalyst, and a depth filter to protect a downstream reverse osmosis (RO) membrane. The cartridge effectively removes free chlorine, heavy-metal ions, and particulate contaminants from the feed water system.

Specifications
  • MaterialPP housing and activated carbon media
  • Compatible WithArium Advance RO and EDI
  • Height (in)10.2
  • Width (InchShort)7
  • Depth (InchShort)4 19/64
  • Width (cm)18
  • Height (cm)26
  • Depth (cm)11
  • DescriptionPretreatment Cartridge for Arium Advance RO and EDI Water System
  • Warranty1 year
Reviews
Q&A