QLA Straight PEEK Cannula for Hanson, 15", 1/8" OD; PEEK Luer Lock

Representative image only.

QLA Straight PEEK Cannula for Hanson, 15", 1/8" OD; PEEK Luer Lock

| Mfr: CANS15-PH| Item: 4130265

Achieve consistent sampling with QLA Hanson-compatible probes and cannulas

₹29,100.00INR / Each

₹29,100.00INR / Each

Buy It Together

Current Item

QLA Straight PEEK Cannula for Hanson, 15", 1/8" OD; PEEK Luer Lock
QLA Straight PEEK Cannula for Hanson, 15", 1/8" OD; PEEK Luer Lock
4130265

₹29,100.00INR / Each
+
QLA Adjustable Cannula Stopper for Hanson; 1/8" (3.2 mm) OD
4130280

₹18,500.00INR / Each
=
Total Price 47600.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Matching cannula to stopper ensures greater sampling position consistency
  • Straight cannula
  • 15" long
  • PEEK construction

More About this Item

For dissolution tests, taking reliable samples is critical. QLA probes, cannula, and stoppers ensure consistent sampling position within the mixing vessel, which means more accurate testing.

Parts are made of PEEK so they won't absorb or affect ingredients.

.

Specifications
  • MaterialPEEK
  • Outside Diameter (OD) (mm)3.2
  • Length (")15
  • DescriptionStraight PEEK Cannula for Hanson, 15", 1/8" OD; PEEK Luer Lock
Reviews
Q&A