QLA Straight 316 SS Cannula for Hanson, 15", 1/8" OD; SS Luer Lock

Representative image only.

QLA Straight 316 SS Cannula for Hanson, 15", 1/8" OD; SS Luer Lock

| Mfr: CANS15-SH| Item: 4130266

Achieve consistent sampling with QLA Hanson-compatible probes and cannulas

₹26,000.00INR / Each

₹26,000.00INR / Each

Buy It Together

Current Item

QLA Straight 316 SS Cannula for Hanson, 15", 1/8" OD; SS Luer Lock
QLA Straight 316 SS Cannula for Hanson, 15", 1/8" OD; SS Luer Lock
4130266

₹26,000.00INR / Each
+
QLA Adjustable Cannula Stopper for Hanson; 1/8" (3.2 mm) OD
4130280

₹18,500.00INR / Each
=
Total Price 44500.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Matching cannula to stopper ensures greater sampling position consistency
  • Straight cannula
  • 15" long
  • 316 SS construction

More About this Item

For dissolution tests, taking reliable samples is critical. QLA probes, cannula, and stoppers ensure consistent sampling position within the mixing vessel, which means more accurate testing.

Parts are made of 316 stainless steel that will not absorb or interfere with active ingredients.

.

Specifications
  • Material316 stainless steel
  • Outside Diameter (OD) (mm)3.2
  • Length (")15
  • DescriptionStraight 316 SS Cannula for Hanson, 15", 1/8" OD; SS Luer Lock
Reviews
Q&A