QLA Dual DV Series Sampling Probe for Hanson SR8-Plus; for 500 mL Vessel

Representative image only.

QLA Dual DV Series Sampling Probe for Hanson SR8-Plus; for 500 mL Vessel

| Mfr: CAN500-DHV| Item: 4130238

Achieve consistent sampling with QLA Hanson-compatible probes and cannulas

₹57,100.00INR / Each

₹57,100.00INR / Each

Buy It Together

Current Item

QLA Dual DV Series Sampling Probe for Hanson SR8-Plus; for 500 mL Vessel
QLA Dual DV Series Sampling Probe for Hanson SR8-Plus; for 500 mL Vessel
4130238

₹57,100.00INR / Each
+
QLA Adjustable Cannula Stopper for Hanson; 1/8" (3.2 mm) OD
4130280

₹18,500.00INR / Each
=
Total Price 75600.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Matching cannula to stopper ensures greater sampling position consistency
  • Dual DV sampling probe
  • Use with 500 mL vessel

More About this Item

For dissolution tests, taking reliable samples is critical. QLA probes, cannula, and stoppers ensure consistent sampling position within the mixing vessel, which means more accurate testing.

Dual DV series probe features a return port for dissolution protocol that require samples to be returned to the vessel. Since both the collection and return ports are in the same unit, only one port in the vessel cover is used. The probe remains in the vessel throughout the dissolution test so you can sample from the same position every time. A twist-lock housing accepts a standard full flow filter.

.

Specifications
  • DescriptionDual DV Series Sampling Probe for Hanson SR8-Plus; Use with 500 mL vessel
Reviews
Q&A