QLA Bent 316 SS Cannula for Hanson, 4.75"L, 1/16" OD; PVDF Luer Lock

Representative image only.

QLA Bent 316 SS Cannula for Hanson, 4.75"L, 1/16" OD; PVDF Luer Lock

| Mfr: CAN475-062L| Item: 4130229

Achieve consistent sampling with QLA Hanson-compatible probes and cannulas

₹15,300.00INR / Each

₹15,300.00INR / Each

Buy It Together

Current Item

QLA Bent 316 SS Cannula for Hanson, 4.75"L, 1/16" OD; PVDF Luer Lock
QLA Bent 316 SS Cannula for Hanson, 4.75"L, 1/16" OD; PVDF Luer Lock
4130229

₹15,300.00INR / Each
+
QLA Adjustable Cannula Stopper for Hanson; 1/8" (3.2 mm) OD
4130280

₹18,500.00INR / Each
=
Total Price 33800.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Matching cannula to stopper ensures greater sampling position consistency
  • 4.75" long
  • 316 SS cannula; PVDF luer lock
  • 1/16" OD

More About this Item

For dissolution tests, taking reliable samples is critical. QLA probes, cannula, and stoppers ensure consistent sampling position within the mixing vessel, which means more accurate testing.

316 stainless steel cannula with PVDF luer lock offers cost savings.

.

Specifications
  • Material316 SS cannula/PVDF luer lock
  • Outside Diameter (OD) (mm)1.6
  • Length (")4 3/4
  • DescriptionBent 316 SS Cannula for Hanson, 4.75"L, 1/16" OD; PVDF Luer Lock
Reviews
Q&A