Poxygrid F18788-2000 Wire Test Tube Half Rack 20 18-20mm

Representative image only.

Poxygrid F18788-2000 Wire Test Tube Half Rack 20 18-20mm

Poxygrid | Mfr: F18788-2000| Item: 0673914

Use when space is limited

₹16,700.00INR / Each

₹16,700.00INR / Each

Buy It Together

Current Item

Poxygrid F18788-2000 Wire Test Tube Half Rack 20 18-20mm
Poxygrid F18788-2000 Wire Test Tube Half Rack 20 18-20mm
0673914

₹16,700.00INR / Each
+ =
Total Price 39600.00 ADD 2 ITEMS TO CART
Product Description

More About this Item

Epoxy-coated steel wire racks are chemical and corrosion resistant; unaffected by organic solvents, salts, weak acids and alkalies. Epoxy will withstand a temperature range of -369 to 250°F (-223 to 121°C). Autoclavable.

Specifications
  • Min Tube Size (mm)18
  • Max Tube Size (mm)20
  • Tubes Held20
  • Width (in)4 59/64
  • Height (in)4 19/64
  • Width (mm)125
  • MaterialSteel
  • DescriptionWire Test Tube Half Rack 20 18-20mm
Reviews
Q&A