Platinum Crucible, wide form, 50 mL, 1/ea

Representative image only.

Platinum Crucible, wide form, 50 mL, 1/ea

| Mfr: GD50| Item: 1783082

Prohibit contamination at high temperatures

₹666,000.00INR / Each

₹666,000.00INR / Each

Buy It Together

Current Item

Platinum Crucible, wide form, 50 mL, 1/ea
Platinum Crucible, wide form, 50 mL, 1/ea
1783082

₹666,000.00INR / Each
+
Cole-Parmer High-Form Crucible with Cover,  Porcelain, 30 mL; 12/PK
1782993

₹14,200.00INR / Pkg of 12
+ + =
Total Price 680200.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Oxidation and corrosion resistance
  • Easy to clean

More About this Item

These crucibles offer high temperature strength up to 2192°F (1200°C) and high melting point. Platinum offers oxidation resistance in air and oxygen; and corrosion resistance in acids and melted salts.

Protect your investment with platinum tongs that reduce possible damage and scratches to platinum crucible when hot.

Manufactured in standard form. Lids and tongs sold separately.

Specifications
  • MaterialPlatinum
  • Capacity (mL)50
  • Overall Height (mm)29
  • Top Outside Diameter (mm)53
  • AutoclavableYes
  • Inside Rim Diameter (mm)53
  • DescriptionPlatinum Crucible, wide form, 50 mL, 1/ea
Reviews
Q&A