Platinum Cover for 15 mL Standard Form Crucibles, 1/ea

Representative image only.

Platinum Cover for 15 mL Standard Form Crucibles, 1/ea

| Mfr: GCS15LID| Item: 1783125

Prohibit contamination at high temperatures up to 2192°F (1200°C)

Call For Price

Call For Price

Buy It Together

Current Item

Platinum Cover for 15 mL Standard Form Crucibles, 1/ea
Platinum Cover for 15 mL Standard Form Crucibles, 1/ea
1783125

Call For Price
+
Platinum Crucible, standard form, 10 mL, 1/ea
1783015

₹457,000.00INR / Each
=
Total Price 457000.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Constructed of durable platinum

More About this Item

Platinum offers oxidation resistance in air and oxygen; and corrosion resistance in acids and melted salts. Lids, crucibles, and tongs sold separately.

Specifications
  • Capacity (mL)15
  • Cap MaterialPlatinum
  • AutoclavableYes
  • DescriptionPlatinum Cover for 15 mL Standard Form Crucibles, 1/ea
Reviews
Q&A