Pitched Blade Impeller, 361L Stainless Steel, 2 1/2" dia

Representative image only.

Pitched Blade Impeller, 361L Stainless Steel, 2 1/2" dia

Cole-Parmer| Item: 5080162

Keep your overhead mixer running smoothly

₹4,400.00INR / Each

₹4,400.00INR / Each

Buy It Together

Current Item

Pitched Blade Impeller, 361L Stainless Steel, 2 1/2" dia
Pitched Blade Impeller, 361L Stainless Steel, 2 1/2" dia
5080162

₹4,400.00INR / Each
+ + + +
Caframo High-Torque Brushless Mixer; 12 to 1800 rpm, 115 VAC
5080000

₹476,000.00INR / Each
+
Cole-Parmer   GP Mixer Set; 120/230 VAC
5500800

₹251,000.00INR / Each
+
Cole-Parmer Heavy-duty clamp holds rods up to 1-1/8" dia
0456124

₹16,400.00INR / Each
+
Cole-Parmer Replacement Keyless Chuck for SP and SD Mixers
5500810

₹42,600.00INR / Each
+
Caframo Straight Blade Impeller, SS, 32 mm (1-1/4") Dia
5080151

₹44,400.00INR / Each
+
Cole-Parmer Heavy-Duty Stand for Overhead Mixer
9996821

₹202,000.00INR / Each
=
Total Price 1299700.00 ADD 10 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 2 year warranty

More About this Item

Update clamps, mounts, shafts and impellers to accommodate new protocols. These replacement parts will keep your overhead mixer running smoothly.

Two year warranty
Specifications
  • Material316lL Stainless Steel
  • Shaft MaterialStainless Steel
  • Shaft Diameter (in)0.3125
  • Shaft Diameter (mm)8
  • Shaft Length (in)16
  • Shaft Length (mm)400
  • Overall Diameter (in)2.5
  • Overall Diameter (mm)64
  • DescriptionPitched Blade Impeller, 361L Stainless Steel, 2 1/2" dia
  • Warranty2 year
Reviews
Q&A