Ohaus V22PWE15T Valor 2000 PW Compact Bench Scale 15, 000g x 2g

Representative image only.

Ohaus V22PWE15T Valor 2000 PW Compact Bench Scale 15, 000g x 2g

Ohaus | Mfr: V22PWE15T| Item: 1161128

A durable, rapid-response food processing scale that enhances safety, efficiency, and productivity even in harsh environments!

₹170,000.00INR / Each

for an additional
₹27,400.00INR / Each
for an additional
₹40,000.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹170,000.00INR / Each

Buy It Together

Current Item

Ohaus V22PWE15T Valor 2000 PW Compact Bench Scale 15, 000g x 2g
Ohaus V22PWE15T Valor 2000 PW Compact Bench Scale 15, 000g x 2g
1161128

₹170,000.00INR / Each
+ + =
Total Price 380400.00 ADD 3 ITEMS TO CART
Product Description

Includes

removable stainless steel platform, chemical-resistant overlay, built-in rechargeable lead acid battery, and power cord with spring loaded cover.

Key Features

  • Thick polycarbonate keypad prevents damage from impacts and punctures
  • Flow Thru™ water-resistant design is rated IPX8, channeling liquids away from internal components
  • Fast response and large dual displays allow more than one operator to use the scale at the same time
  • NSF certified for food processing
  • Built-in rechargeable battery provides 50 hours continuous use
  • Spring-loaded power cord receptacle cover underneath scale protects connection from moisture
  • 1 year warranty

More About this Item

The Valor 2000 PW scales feature an ABS housing and removable stainless steel platform, and offer one mode for weighing. All models are designed with the Flow Thru™ water-resistant system, which channels liquids away from internal components and out through drain holes. This design includes silicone sealed internal components and connections to protect sensitive instrumentation from condensation.

1 Year WarrantyNSF international certified
Specifications
  • Capacity (g)15000
  • Capacity (kg)15
  • Capacity (lbs)30
  • Readability (g)2
  • Weighing Unitsg, kg, lb, oz, lb:oz
  • Calibration TypeExternal
  • LanguagesEnglish
  • Stabilization Time (Sec)0.5
  • Auto ShutoffYes
  • Low Battery IndicatorYes
  • Battery1 Rechargeable Seal Lead-Acid (included)
  • Power (VAC)100 to 240
  • Height (in)4 51/64
  • Width (in)10 1/10
  • Depth (in)11
  • Platform Length (in)10 7/64
  • Platform Width (in)11
  • Display Height (in)51/64
  • DescriptionValor 2000 PW Compact Bench Scale 15, 000g x 2g
  • Warranty1 Year
Reviews
Q&A