Ohaus V12P20T Valor 1000-V12 Portion Control Scale, 20000g x 2g

Representative image only.

Ohaus V12P20T Valor 1000-V12 Portion Control Scale, 20000g x 2g

Ohaus | Mfr: V12P20T| Item: 5500048

Two-button operation allows for quick weight checking

₹68,400.00INR / Each

for an additional
₹27,400.00INR / Each
for an additional
₹40,000.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹68,400.00INR / Each

Buy It Together

Current Item

Ohaus V12P20T Valor 1000-V12 Portion Control Scale, 20000g x 2g
Ohaus V12P20T Valor 1000-V12 Portion Control Scale, 20000g x 2g
5500048

₹68,400.00INR / Each
+
Adam Equipment Dune® Compact Balance, 200g x 0.1g, 120V
1171197

₹31,800.00INR / Each
+ + +
Ohaus V12P3 Valor 1000 Portion Control Scale, 6lb x .001lb
1111354

₹79,800.00INR / Each
=
Total Price 249300.00 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Plastic in-use cover and AC power adapter.

Key Features

  • Energy efficient – operates up to 750 hours on four D alkaline batteries
  • Stainless-steel platform for easy cleanup
  • Plastic in-use cover guards against food contamination
  • NSF certified, supports HACCP systems
  • Class III NTEP approved
  • Certified readability 0.02 lb/10g/0.01kg
  • 1 year warranty

More About this Item

The Valor 1000 compact portion control scales are NSF certified, USDA-AMS listed, and support HACCP-certified systems for use in food processing and food preparation. They are simple to operate, easy to clean, and can function for up to 750 hours with backlight turned off before needing to replace the batteries.

Intuitive two-button operation and dual display with bright LCD screen with white backlight allows for quick, accurate weight checking and increase efficiency. A stainless-steel weighing surface provides easy cleaning, while the durable ABS housing and plastic in-use cover help guard against food contamination and buildup. Other features include an up-front level bubble, adjustable feet, selectable weighing units, integrated carry handles for easy portability, and RS-232 interface (cable sold separately).

1 Year WarrantyConformite Europeenne
Specifications
  • Capacity (g)20000
  • Capacity (kg)20
  • Capacity (lbs)50
  • Readability (g)2
  • Weighing Unitsg, kg, lb, oz
  • Calibration TypeExternal
  • LanguagesEnglish
  • RS-232 InterfaceYes
  • Stability IndicatorYes
  • Stabilization Time (Sec)2
  • Auto ShutoffYes
  • Low Battery IndicatorYes
  • Battery4 D (Not included)
  • Height (in)4 51/64
  • Width (in)10
  • Depth (in)10 19/32
  • Pan Length (in)9 11/16
  • Pan Width (in)7 33/64
  • Display Height (in)1
  • Min Temperature (° C)0
  • Max Temperature (° C)40
  • DescriptionPortion Control Scale, 20000g x 2g
  • Warranty1 Year
Reviews
Q&A