Ohaus Ranger 4000 RC41ME3 Compact Bench Scale 3000 g x 0.1 g

Representative image only.

Ohaus Ranger 4000 RC41ME3 Compact Bench Scale 3000 g x 0.1 g

Ohaus | Mfr: R41ME3| Item: 1101559

Industrial construction, accurate weighing and counting

₹343,000.00INR / Each

for an additional
₹27,400.00INR / Each
for an additional
₹40,000.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹343,000.00INR / Each

Buy It Together

Current Item

Ohaus Ranger 4000 RC41ME3 Compact Bench Scale 3000 g x 0.1 g
Ohaus Ranger 4000 RC41ME3 Compact Bench Scale 3000 g x 0.1 g
1101559

₹343,000.00INR / Each
+ +
Ohaus STP103 Compact Thermal Printer
1180022

₹363,000.00INR / Each
=
Total Price 733400.00 ADD 3 ITEMS TO CART
Product Description

Includes

built-in rechargeable battery, weigh-below hook.and charger/power supply with cord.

Key Features

  • Stainless steel platform and die-cast aluminum housing protect internal components
  • Bright white LED display with checkweighing LED and audible indicators function in loud and dim settings
  • Fast stabilization rate increases efficiency and productivity
  • 2 year warranty

More About this Item

The Ranger 4000 bench scales feature user-friendly SmarText software, making scale set up fast and easy. Standard functions include weighing, parts counting, checkweighing, checkcounting, and accumulation. Models 11015-59 to -62 add percent weighing, checkpercent, and dynamic weighing with display hold.


Standard RS-232 interface communicates with PC or printer. Upgrade communcations with an additional RS-232, USB, or Ethernet (order separately). Increase throughput by connecting a second weighing platform (order separately). Compact printer simplifies reporting requirements (order separately).

Two year warrantyUL Listed.
Specifications
  • Capacity (g)3000
  • Capacity (kg)3
  • Capacity (lbs)6.61
  • Readability (g)0.1
  • Weighing Unitskg, g, lb, oz, lb:oz
  • Calibration TypeExternal
  • LanguagesEnglish
  • OutputBuilt-in RS232, optional 2nd RS232, USB, Ethernet
  • RS-232 InterfaceBuilt-in RS232, optional 2nd RS232
  • Stabilization Time (Sec)1
  • Auto ShutoffYes
  • Low Battery IndicatorYes
  • Battery1 Rechargeable Seal Lead-Acid (included)
  • Power (VAC)100 to 240
  • Height (in)4 51/64
  • Width (in)12 13/32
  • Depth (in)12 29/32
  • Platform Length (in)8 29/32
  • Platform Width (in)11 51/64
  • Display Height (in)1
  • DescriptionCompact Bench Scale 3000 g x 0.1 g
  • Warranty2 Years
Reviews
Q&A