Ohaus Guardian 3000 e-G31HS07C Digital Stirring Hot Plate, 7" x 7", Ceramic; 120 VAC

Representative image only.

Ohaus Guardian 3000 e-G31HS07C Digital Stirring Hot Plate, 7" x 7", Ceramic; 120 VAC

Ohaus | Mfr: 30680267| Item: 8524133

Ensures safe, accurate stirring and heating of your sample

₹162,000.00INR / Each

₹162,000.00INR / Each

Buy It Together

Current Item

Ohaus Guardian 3000 e-G31HS07C Digital Stirring Hot Plate, 7" x 7", Ceramic; 120 VAC
Ohaus Guardian 3000 e-G31HS07C Digital Stirring Hot Plate, 7" x 7", Ceramic; 120 VAC
8524133

₹162,000.00INR / Each
+
Cole-Parmer Digital Hot Plate 5-1/4" round; 110 VAC
0466123

₹60,700.00INR / Each
+ + + =
Total Price 590700.00 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Includes

PTFE-coated stir bar and power cord.

Key Features

  • Safety system protects from over heating
  • Precise stirring from 80 to 1600 rpm
  • Easy to read LCD display
  • Chemical resistant housing
  • IP21 ingress protection
  • ISO 9001 registration
  • 2 year warranty

More About this Item

The Guardian 3000 stirring hot plates are designed to provide economical heating and mixing capabilities for use in all laboratory and educational settings. Key features combine safety, ease of use, and versatility to ensure reliable performance for everyday applications. The models offer powerful, consistent stirring performance from 80 to 1600 rpm.

The SafetyHeat™, early detection system, uses two independent safety controls to continuously monitor the electronics in real-time and automatically shuts off heating before overtemperature conditions occur.

A bright backlit LCD display features large temperature and speed settings, intuitive icons, and clear status indicators, including a prominent hot top indicator that lights up when the heater is abourt 40 °C. Other features include a green indicator that lights when unit is heating and stirring, probe in use icon, single point calibration icon, PET front panel, rotary knob controls, two built-in support rod holders, smooth chemical-resistant top for easy cleaning, IP21 ingress protection, and rugged metal housing designed for long-term use.

The stirring hot plates also offer you the option to use temperature probes (not included) for precise temperature control of the sample.

Conformite EuropeenneCanadian Standards AssociationTwo year warranty
Specifications
  • Top Plate Length (in)7
  • Top Plate Width (in)7
  • Top Plate Length (cm)17.8
  • Top Plate Width (cm)17.8
  • Top Plate MaterialCeramic
  • Min Temperature (° F)41
  • Max Temperature (° F)932
  • Min Temperature (DegreeC)5
  • Max Temperature (° C)500
  • Low Speed (rpm)80
  • High Speed (rpm)1600
  • No. Of Stirring Positions1
  • Max Stirring Volume (Liters)15
  • Length (in)12 1/2
  • Width (in)8 51/64
  • Height (in)4 2/5
  • Length (cm)31.8
  • Width (cm)22.3
  • Height (cm)11.2
  • Power (VAC)120
  • Power (Hz)50/60
  • Power (amps)10
  • DescriptionDigital Stirring Hot Plate, 7" x 7", Ceramic; 120 VAC
  • Warranty2 years
Reviews
Q&A