Ohaus Frontier FC5513 High Speed Micro Centrifuge with Touch-Wheel Control, 14,000 rpm, Bundle with 18 x 1.5/2.0 ml Rotor, 120V

Representative image only.

Ohaus Frontier FC5513 High Speed Micro Centrifuge with Touch-Wheel Control, 14,000 rpm, Bundle with 18 x 1.5/2.0 ml Rotor, 120V

Ohaus | Mfr: 83041044| Item: 8524105

HIgh-speed benchtop micro centrifuges accept a broad range of accessories adding versatility

₹295,000.00INR / Each

₹295,000.00INR / Each

Buy It Together

Current Item

Ohaus Frontier FC5513 High Speed Micro Centrifuge with Touch-Wheel Control, 14,000 rpm, Bundle with  18 x 1.5/2.0 ml Rotor, 120V
Ohaus Frontier FC5513 High Speed Micro Centrifuge with Touch-Wheel Control, 14,000 rpm, Bundle with 18 x 1.5/2.0 ml Rotor, 120V
8524105

₹295,000.00INR / Each
+
Elmi CM-6M Swing-Out Centrifuge, 3500 RPM, 100-240V
8523009

₹206,000.00INR / Each
+
Ohaus Frontier FC5718 Multi-Pro Centrifuge, 18,000 rpm, 120V
8524005

₹909,000.00INR / Each
+ + + =
Total Price 4289000.00 ADD 6 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Centrifuge and 18 x 1.5/2.0 ml Rotor

Key Features

  • Compact design saves valuable bench space in the lab
  • View actual and set readings on the large backlit LCD
  • Easily maneuver controls even while wearing gloves
  • 10 acceleration/deceleration settings
  • Preset run time from 10 seconds to 99 hours 59 minutes or continuous
  • 99 memory sets to quickly store and recall commonly used parameters
  • Motorized lid-locking system prevents the lid from opening during operation
  • Imbalance sensor stops the rotor when imbalance is detected
  • Max RPM 14,000

More About this Item

The versatile and easy-to-use Frontier benchtop micro centrifuges deliver high speeds, making them ideal for DNA sample preparation, protein separation, and cell pelleting. Quickly make parameter adjustments using a touch wheel or rotary knob. Select from 10 acceleration and 10 deceleration rates to suit your application. Store up to 99 runs with relevant parameters, including the used rotors, to easily repeat the procedures and save time. Safety features include a motorized lid-locking system that prevents the lid from opening during operation and an imbalance sensor that stops the rotor when imbalanced load is detected.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Specifications
  • Max Speed (rpm)14000
  • Min Speed (rpm)200
  • Max RCF x g15994
  • DisplayTwo-line, backlit LCD
  • RefrigeratedNo
  • Motor TypeBrushless, induction
  • Noise level (dB(A))≤60
  • Timer Range10 sec to 99 hr 99 min 59 sec or continuous
  • Max Capacity (mL)2
  • Tube Capacity24
  • Length (in)14
  • Width (in)10 7/8
  • Height (in)9 5/16
  • Length (cm)35.6
  • Width (cm)27.7
  • Height (cm)23.6
  • Power (VAC)120
  • Power (Hz)50/60
  • Power (amps)1.7
  • DescriptionHigh Speed Micro Centrifuge with Touch-Wheel Control, 14,000 rpm, Bundle with 18 x 1.5/2.0 ml Rotor, 120V
  • Warranty2 years
Reviews
Q&A