Ohaus EX225/AD Explorer Semi-Micro Analytical Balance 220Gx0.01mg Automatic Door s

Representative image only.

Ohaus EX225/AD Explorer Semi-Micro Analytical Balance 220Gx0.01mg Automatic Door s

Ohaus | Mfr: EX225/AD| Item: 1101552

The Explorer is perfect for university research, teaching laboratories, general lab and industrial applications

Call For Price

for an additional
₹27,400.00INR / Each
for an additional
₹40,000.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Ohaus EX225/AD Explorer Semi-Micro Analytical Balance 220Gx0.01mg Automatic Door s
Ohaus EX225/AD Explorer Semi-Micro Analytical Balance 220Gx0.01mg Automatic Door s
1101552

Call For Price
+ +
Ohaus Anti-Theft Security Cable for Kensington-Type Slot
1101055

₹39,300.00INR / Each
=
Total Price 66700.00 ADD 3 ITEMS TO CART
Product Description

Includes

below-balance weighing hook, security bracket, draft shield, and AC adapter.

Key Features

  • Modular design allows for the display to be separated from the weighing base for maximum flexibility in any work area
  • Optimized linearity and repeatability
  • AutoCal™ automatic internal calibration ensures results are accurate
  • USB host port lets you directly transfer weighing data to a flash drive
  • Intuitive operation with large color touch-screen display and icon-driven application software
  • Easy-to-use SmarText™ 2.0 graphical software
  • Touchless sensors for hands-free operation
  • 2 year warranty

More About this Item

The Ohaus Explorer’s advanced applications simplify even the most complex laboratory measurements. Whether it’s determining the difference between initial and residual weights or calculating the density of solids and liquids, these balances eliminate the need for time-consuming manual calculations and data logging. The high-resolution display and innovative user interface make balance setup and operation effortless.

Ample access to the weighing chamber through top-mounted side doors or through the versatile top door that flips or slides open. A built-in ionizer that eliminates static electricity can alter weighing results.

UL Listed.Canadian Standards AssociationNTEPTwo year warranty
Specifications
  • Capacity (g)220
  • Capacity (kg)0.22
  • Readability (mg)0.01
  • Repeatability (mg)0.015
  • Repeatability (g)1.5E-05
  • Linearity (g)0.0001
  • Weighing Unitsg, mg, kg, ct ,gn, oz, ozt, lb, dwt, N, mom, tical, msg, tola, baht, tael, and custom (3)
  • Calibration TypeInternal
  • LanguagesEnglish, German, French, Spanish, Italian, Russian, Chinese, Japanese, Korean
  • OutputRS-232 / USB
  • RS-232 InterfaceYes
  • Stabilization Time (Sec)3
  • Power (VAC)100 to 240
  • Height (in)15 1/2
  • Width (in)9
  • Depth (in)13 51/64
  • Draft Shield Height (in)6 39/64
  • Draft Shield Width (in)9 1/2
  • Platform Length (in)15 1/2
  • Platform Width (in)9 7/64
  • Draft Shield Depth (in)9 1/2
  • DescriptionExplorer Semi-Micro Analytical Balance, 220 g x 0.01 mg; Automatic Door
  • Warranty2 Years
Reviews
Q&A