Ohaus EX12001 Explorer High Capacity Toploading/Bench Scale 12kg x 0.1g

Representative image only.

Ohaus EX12001 Explorer High Capacity Toploading/Bench Scale 12kg x 0.1g

Ohaus | Mfr: EX12001| Item: 1161062

The Explorer high-capacity balances are designed for heavy-duty applications where accuracy is a must.

Call For Price

for an additional
₹27,400.00INR / Each
for an additional
₹40,000.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Ohaus EX12001 Explorer High Capacity Toploading/Bench Scale 12kg x 0.1g
Ohaus EX12001 Explorer High Capacity Toploading/Bench Scale 12kg x 0.1g
1161062

Call For Price
+
Ohaus SF40A Compact Dot Matrix Impact Printer
1161068

₹413,000.00INR / Each
+ =
Total Price 440400.00 ADD 3 ITEMS TO CART
Product Description

Includes

security bracket, and AC adapter

Key Features

  • Intelligent performance – optimized linearity and repeatability
  • Intelligent calibration - AutoCal automatic internal calibration ensures your results are accurate
  • Intuitive operation – Large color touch-screen display and icon-driven application software
  • Intuitive software - SmarText™ 2.0 is OHAUS’ easy-to-use graphical software
  • Practical touchless sensors - Hands-free operation
  • Ingenious modular design - Display can be separated from the weighing base for maximum flexibility in any work area
  • 2 year warranty

More About this Item

The OHAUS Explorer’s advanced applications simplify even the most complex laboratory measurements. Whether it’s determining the difference between initial and residual weights or calculating the density of solids and liquids, Explorer eliminates the need for time consuming manual calculations and data logging. The high resolution display and innovative user interface make balance setup and application use effortless.

Two year warranty
Specifications
  • Capacity (g)12000
  • Capacity (kg)12
  • Capacity (lbs)24
  • Readability (g)0.1
  • Repeatability (g)0.1
  • Linearity (g)0.2
  • Weighing Unitsg, mg, kg, ct, oz, oz gr, lb, dwt, gr, wton, mom, Mesghal, tael, Tical, Tola, Baht, 3 Custom Units
  • Calibration TypeInternal
  • LanguagesEnglish, German, French, Spanish, Italian, Korean, Russian, Polish, Portuguese, Chise, and 3 others
  • OutputRS-232 / USB (optional 2nd RS-232 or Ethernet available)
  • RS-232 InterfaceYes
  • Stabilization Time (Sec)1
  • Auto ShutoffYes
  • Low Battery IndicatorYes
  • Power (VAC)100 to 240
  • Height (in)4 45/64
  • Width (in)14 1/2
  • Depth (in)17 1/2
  • Platform Length (in)14 39/64
  • Platform Width (in)12 1/4
  • DescriptionExplorer High Capacity Toploading/Bench Scale 12kg x 0.1g
  • Warranty2 Years
Reviews
Q&A