Ohaus Angle Rotor, 4x8-Place PCR Strips, for 85240-02,-03,-98,-99

Representative image only.

Ohaus Angle Rotor, 4x8-Place PCR Strips, for 85240-02,-03,-98,-99

Ohaus | Mfr: 30130874| Item: 8524015

Add flexibility and maximize sample preparation with accessories

₹330,000.00INR / Each

₹330,000.00INR / Each

Buy It Together

Current Item

Ohaus Angle Rotor, 4x8-Place PCR Strips, for 85240-02,-03,-98,-99
Ohaus Angle Rotor, 4x8-Place PCR Strips, for 85240-02,-03,-98,-99
8524015

₹330,000.00INR / Each
+
Elmi CM-6M Swing-Out Centrifuge, 3500 RPM, 100-240V
8523009

₹206,000.00INR / Each
+ +
Ohaus Frontier FC5718 Multi-Pro Centrifuge, 18,000 rpm, 120V
8524005

₹909,000.00INR / Each
+ + =
Total Price 4584000.00 ADD 6 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Fits micro centrifuges 85240-02 and -03
  • 1 year warranty

More About this Item

Select from a range of rotor, buckets, and racks to fit various size tubes for your centrifuges. Rotors are built from high-quality materials to offer durability and long service life.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

1 Year Warranty
Specifications
  • Compatible WithMicro centrifuges 85240-02 and -03
  • DescriptionAngle Rotor, 4x8-Place PCR Strips, for 85240-02, -03
  • Warranty1 year
Reviews
Q&A