Ohaus Angle Rotor, 24x1.5/2.0 mL, ID Bioseals V1, fits 85241-48,-49

Representative image only.

Ohaus Angle Rotor, 24x1.5/2.0 mL, ID Bioseals V1, fits 85241-48,-49

Ohaus | Mfr: 83041238| Item: 8524155

Add flexibility and maximize sample preparation with accessories

₹197,000.00INR / Each

₹197,000.00INR / Each

Buy It Together

Current Item

Ohaus Angle Rotor, 24x1.5/2.0 mL, ID Bioseals V1, fits 85241-48,-49
Ohaus Angle Rotor, 24x1.5/2.0 mL, ID Bioseals V1, fits 85241-48,-49
8524155

₹197,000.00INR / Each
+
Elmi CM-6M Swing-Out Centrifuge, 3500 RPM, 100-240V
8523009

₹206,000.00INR / Each
+ +
Ohaus Frontier FC5718 Multi-Pro Centrifuge, 18,000 rpm, 120V
8524005

₹909,000.00INR / Each
+ + + =
Total Price 4470900.00 ADD 7 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Fits multi-pro centrifuges 85241-48 and -49
  • 1 year warranty

More About this Item

Select from a range of rotor, buckets, and racks to fit various size tubes for your centrifuges. Rotors are built from high-quality materials to offer durability and long service life.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

1 Year Warranty
Specifications
  • Compatible WithMulti-pro centrifuges 85241-48 and -49
  • DescriptionAngle Rotor, 24x1.5/2.0 mL, ID Bioseals V1, fits 85241-48,-49
  • Warranty1 year
Reviews
Q&A