Ohaus Adapter, 1x15 mL, 17.5mm Dia FA, fits 85240-69; 2/PK

Representative image only.

Ohaus Adapter, 1x15 mL, 17.5mm Dia FA, fits 85240-69; 2/PK

Ohaus | Mfr: 30314892| Item: 8524072

Add flexibility and maximize sample preparation with accessories

₹43,900.00INR / Pkg of 2

₹43,900.00INR / Pkg of 2

Buy It Together

Current Item

Ohaus Adapter, 1x15 mL, 17.5mm Dia FA, fits 85240-69; 2/PK
Ohaus Adapter, 1x15 mL, 17.5mm Dia FA, fits 85240-69; 2/PK
8524072

₹43,900.00INR / Pkg of 2
+
Elmi CM-6M Swing-Out Centrifuge, 3500 RPM, 100-240V
8523009

₹206,000.00INR / Each
+
Ohaus Frontier FC5718 Multi-Pro Centrifuge, 18,000 rpm, 120V
8524005

₹909,000.00INR / Each
+ + + =
Total Price 4297900.00 ADD 6 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Fits angle rotor 85240-69
  • Pack of 2
  • 1 year warranty

More About this Item

Select from a range of rotor, buckets, and racks to fit various size tubes for your centrifuges. Rotors are built from high-quality materials to offer durability and long service life.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

1 Year Warranty
Specifications
  • Compatible WithAngle rotor 85240-69
  • DescriptionAdapter, 1x15 mL, 17.5mm Dia FA, fits 85240-69; 2/PK
  • Warranty1 year
Reviews
Q&A