Ohaus 1650-00 Dial-O-Gram Triple-Beam Balance, Stainless Steel Pan, 610g x 0.1g

Representative image only.

Ohaus 1650-00 Dial-O-Gram Triple-Beam Balance, Stainless Steel Pan, 610g x 0.1g

Ohaus | Mfr: 1650-00| Item: 1110022

Classic mechanical balance with the durability and versatility to accommodate a range of lab applications

₹104,000.00INR / Each

for an additional
₹27,400.00INR / Each
for an additional
₹40,000.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹104,000.00INR / Each

Buy It Together

Current Item

Ohaus 1650-00 Dial-O-Gram Triple-Beam Balance, Stainless Steel Pan, 610g x 0.1g
Ohaus 1650-00 Dial-O-Gram Triple-Beam Balance, Stainless Steel Pan, 610g x 0.1g
1110022

₹104,000.00INR / Each
+ +
Ohaus 707-00 Metric Attachment Weight Set; 2x1000g, 1x500g
0101401

₹27,900.00INR / Each
=
Total Price 159300.00 ADD 3 ITEMS TO CART
Product Description

Key Features

  • Spring-loaded zero adjust compensator
  • Magnetic damping speeds up weighing times
  • Select models feature a tare beam to accommodate containers up to 225 g
  • Select models come with Dial-O-Gram a convenient direct-reading dial calibration
  • Order weight set separately
  • 5 year warranty
5 Year Warranty
Specifications
  • Capacity (g)610
  • Readability (g)0.1
  • Weighing Unitsg
  • Calibration TypeExternal
  • LanguagesEnglish
  • Height (in)9
  • Width (in)12
  • Depth (in)18
  • DescriptionDial-O-Gram Triple-Beam Balance, Stainless Steel Pan, 610g x 0.1g
  • Warranty5 Years
Reviews
Q&A