Myron L PT1 ULTRAPEN Conductivity Pen

Representative image only.

Myron L PT1 ULTRAPEN Conductivity Pen

Myron L | Mfr: PT1| Item: 0575405

Waterproof, pocket-sized meters for water analysis testing

₹49,900.00INR / Each

for an additional
₹18,700.00INR / Each
for an additional
₹25,500.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹49,900.00INR / Each

Buy It Together

Current Item

Myron L PT1 ULTRAPEN Conductivity Pen
Myron L PT1 ULTRAPEN Conductivity Pen
0575405

₹49,900.00INR / Each
+
InnoCal NIST-Traceable Calibration; pH Tester or Pen
1710145

₹18,700.00INR / Each
+ + =
Total Price 182300.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Includes

tester holster, lanyard, and 1.5 V N-type alkaline battery.

Key Features

  • Autoranging to select measurement range
  • KCl, NaCl and 442™ natural water modes
  • Automatic temperature compensation
  • Model PTBT1 offers Bluetooth for data transfer
  • 1 year warranty

More About this Item

This pen-style pocket tester delivers accurate and reliable measurements of conductivity, TDS, and salinity. It’s easy to use: simply press a button and dip the pen into the solution. The LCD gives you a quick measurement reading, alternating with temperature, available in both a live and hold measurement mode. Autoranging to select measurement range and single-point calibration features for KCl, NaCl and 442 natural water modes. Fully encapsulated electronics and a waterproof body constructed of anodized aircraft aluminum with protective coating provide excellent durability.

Conformite EuropeenneIP 671 Year Warranty
Specifications
  • Meter TypeTester
  • ConnectionsData transfer: None
  • Conductivity Accuracy±1%
  • Min TDS1 to 9999 ppm
  • Min Salinity0 to 9.999 ppt
  • Salinity Accuracy±1%
  • Temperature compensationAutomatic
  • WaterproofYes
  • Width (cm)1.5875
  • Height (cm)17.145
  • Width (in)5/8
  • Height (in)6 3/4
  • DescriptionMyronL ULTRAPEN Conductivity Tester - +/- 1%
  • Warranty1 year
Reviews
Q&A