Monarch PLT-200 Optical/Laser Pocket Tachometer

Representative image only.

Monarch PLT-200 Optical/Laser Pocket Tachometer

Monarch | Mfr: 6125-010| Item: 0819922

Ergonomic design allows simultaneous viewing of both the target and display

₹66,200.00INR / Each

for an additional
₹37,400.00INR / Each
for an additional
₹39,200.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹66,200.00INR / Each

Buy It Together

Current Item

Monarch PLT-200 Optical/Laser Pocket Tachometer
Monarch PLT-200 Optical/Laser Pocket Tachometer
0819922

₹66,200.00INR / Each
+ +
InnoCal NIST-Traceable Calibration; Tachometer
1705000

₹37,400.00INR / Each
+
Traceable Noncontact Tachometer with Red LED
9876708

₹21,800.00INR / Each
+
Extech 461920 Mini/Pocket-Size Laser Photo Tachometer
9880593

₹59,300.00INR / Each
=
Total Price 190400.00 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Model 08199-20 includes 12” (30.5 cm) reflective tape. Model 08199-22 includes 12” (30.5 cm)reflective tape and NIST-traceable calibration report supplied by the manufacturer. Model 08199-24 includes remote contact assembly with concave and convex tips, 1

Key Features

  • Rugged, rubberized design for industrial applications
  • 1 year warranty

More About this Item

These digital, portable tachometers provide a nonslip, rubber grip for single-hand operation. Tachometers feature user-selectable fixed or auto-ranging resolution, memory of last reading, minimum and maximum, tripod mounting bushing for hands-free operation, target “lock on” indicator, and a low-battery indicator.

Model 08199-20 features a red LED that measures optical rpm from up to 30" (76.2 cm) away.

Models 08199-22 and –24 feature a Class II laser that measures rpm from up to 25 feet (7.6 m) away. These tachometers function as a totalizer/counter and a timer (stopwatch) programmable in both English and metric units. Model 08199-24 adds the functionality of measuring contact rpm and surface speed.

1 Year WarrantyLaser Class IINIST Traceable Calibration
Specifications
  • Max Measuring Distance (in)300
  • Max Measuring Distance (cm)760
  • Min RPM Range (rpm)5
  • Max RPM Range (rpm)200000
  • RPM Resolution (rpm)0.001 to 10
  • RPM Accuracy (rpm)±0.01% of reading
  • Analog OutputTTL 0 to 3.3 V
  • Display Type5-digit alphanumeric LCD, 0.5" H (1.3 cm)
  • MemoryLast reading, min/max
  • Battery Life30 hours
  • Battery Type2 AA (included)
  • Height (in)7
  • Width (InchShort)2 1/2
  • Depth (in)1 1/2
  • Height (cm)17.8
  • Width (cm)6 2/5
  • Depth (cm)3.8
  • DescriptionOptical/Laser Pocket Tachometer
  • Warranty1 year
Reviews
Q&A