Extech 461920 Mini/Pocket-Size Laser Photo Tachometer

Representative image only.

Extech 461920 Mini/Pocket-Size Laser Photo Tachometer

Extech | Mfr: 461920| Item: 9880593

Precision laser provides high accuracy for long-distance measurements

₹59,300.00INR / Each

for an additional
₹39,200.00INR / Each
for an additional
₹37,400.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹59,300.00INR / Each

Buy It Together

Current Item

Extech 461920 Mini/Pocket-Size Laser Photo Tachometer
Extech 461920 Mini/Pocket-Size Laser Photo Tachometer
9880593

₹59,300.00INR / Each
+
Traceable Digital Contact/Photo Tachometer
2025026

₹28,600.00INR / Each
+
Monarch PLT-200 Optical/Laser Pocket Tachometer
0819922

₹66,200.00INR / Each
+
InnoCal NIST-Traceable Calibration; Tachometer
1705000

₹37,400.00INR / Each
=
Total Price 191500.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Includes

one 9 V battery and reflective tape.

Key Features

  • Take accurate measurements from up to 20 inches (50.8 m) away
  • Rugged, ergonomic design is perfect for most environments
  • 1 year warranty

More About this Item

Use this tachometer for measuring applications including the rpm of motors, fans, rollers, or for additional monitoring of process equipment. Meter is easy to use—apply the reflective tape to the desired object, select RPM or REV mode by pressing the MODE button, and point the laser at the reflective tape on the object under test. The results are immediately displayed on the 5-digit LCD. Press the MEM button to recall the last and min/max readings. The last reading remains in the display for up to 10 seconds before the auto power off feature turns the meter off.

1 Year Warranty
Specifications
  • Max Measuring Distance (in)20
  • Max Measuring Distance (cm)50.8
  • Min RPM Range (rpm)2
  • Max RPM Range (rpm)99999
  • RPM Accuracy (rpm)±0.05% + 1 digit
  • Display Type5-digit LCD, 0.5" H (1.3 cm)
  • MemoryLast reading, min/max
  • Height (in)6 1/4
  • Width (InchShort)2 1/4
  • Depth (in)1 1/2
  • Height (cm)15.9
  • Width (cm)5 45/64
  • Depth (cm)3.8
  • DescriptionMini/Pocket-Size Laser Photo Tachometer
  • Warranty1 year
Reviews
Q&A