Mark-10 TSTM-DC Motorized Vertical Torque Test Stand, 110V

Representative image only.

Mark-10 TSTM-DC Motorized Vertical Torque Test Stand, 110V

Mark-10 | Mfr: TSTM-DC| Item: 2530440

Sophisticated controls easily adapt to changing test requirements

Call For Price

Call For Price

Buy It Together

Current Item

Mark-10 TSTM-DC Motorized Vertical Torque Test Stand, 110V
Mark-10 TSTM-DC Motorized Vertical Torque Test Stand, 110V
2530440

Call For Price
+
Mark-10 M5i Advanced Force/Torque Indicator
2530200

Call For Price
=
Total Price 0 ADD 2 ITEMS TO CART
Product Description

Includes

test stand, digital controller with cable, indicator mounting kit, encoder cable, column cap with hardware, wrench set, and power cord.

Vertical models include a base with hardware and a mounting hole drill template.

Key Features

  • Digital controller lets you program angle travel limits, auto return, cycling, and other parameters
  • PC communication via RS-232 allows you to set up runs, test samples, and retrieve data remotely
  • Quickly and efficiently run tests and change samples using the lever-operated slider with stops
  • 3 year warranty

More About this Item

This computer-compatible motorized digital torque test stand features a modular design for greater versatility. The digital controller's advanced programming options include angle travel limits, overload protection, auto-return, cycling and dwelling, clockwise/counterclockwise maintained or alternating rotation with independent speeds, and password protection for enhanced security. Computer control using ASCII commands sends setup parameters, initiates and stops test runs, and retrieves test data for analysis.

Engage and disengage samples by simply turning a lever, ensuring greater productivity. Stepper motor eliminates speed variation due to differences in load. Order indicator, sensors, and cables separately.

3 Year Warranty
Specifications
  • Capacity (lb-in)100
  • Capacity (N-m)11.5
  • OutputRS-232 with ASCII commands
  • OverloadUser selectable
  • Max Speed (rpm)15
  • Min Speed (rpm)0.01
  • Vertical Clearance (in)13
  • Vertical Clearance (cm)33
  • Vertical TravelYes
  • Operation ModeProgrammable, Remote
  • Height (in)31.625
  • Width (in)7.875
  • Depth (in)9.375
  • Height (cm)80.2
  • Width (cm)20.1
  • Depth (cm)23.9
  • Power (Hz)50/60
  • Power (VAC)110
  • DescriptionMotorized Vertical Torque Test Stand, 110V
  • Warranty3 year
Reviews
Q&A