Mark-10 MR50-10Z Torque Sensor, 10 ozFin / 700 gFcm / 7 kgFmm / 70 Nmm / 7 Ncm

Representative image only.

Mark-10 MR50-10Z Torque Sensor, 10 ozFin / 700 gFcm / 7 kgFmm / 70 Nmm / 7 Ncm

Mark-10 | Mfr: MR50-10Z| Item: 2530242

₹289,000.00INR / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹289,000.00INR / Each

Buy It Together

Current Item

Mark-10 MR50-10Z Torque Sensor, 10 ozFin / 700 gFcm / 7 kgFmm / 70 Nmm / 7 Ncm
Mark-10 MR50-10Z Torque Sensor, 10 ozFin / 700 gFcm / 7 kgFmm / 70 Nmm / 7 Ncm
2530242

₹289,000.00INR / Each
+ +
Mark-10 AC1007 Mounting Kit, R51/TT03, Table Top
5984619

₹38,200.00INR / Each
=
Total Price 369900.00 ADD 3 ITEMS TO CART
Product Description

Key Features

  • Safe overload: 300% of full scale
  • Chuck opening range: 0.062 - 0.375 in [1.6 - 9.5 mm]
  • 3 year warranty

More About this Item

Measure bi-directional torque for a wide variety of applications. Contains a chuck for samples, and the sensor can be used as a hand held device, or mounted to a torque test stand.
Mounting kit sold separately.

Measure bi-directional torque for a wide variety of applications. Contains a chuck for samples, and the sensor can be used as a hand held device, or mounted to a torque test stand.
Mounting kit sold separately.

Conformite Europeenne3 Year Warranty
Specifications
  • Capacity (oz-in)10
  • Capacity (g-cm)700
  • Resolution (oz-in)0.005
  • Resolution (g-cm)0.5
  • Resolution (N-cm)0.005
  • Accuracy±0.35% of full scale + indicator
  • DescriptionPlug & Test Universal Torque Sensor; 7 N cm
  • Warranty3 year
Reviews
Q&A