Mark-10 M7i Professional Force/Torque Indicator

Representative image only.

Mark-10 M7i Professional Force/Torque Indicator

Mark-10 | Mfr: M7I| Item: 2530177

Test up to 10,000 lb of force and 5000 lb in. of torque with interchangeable sensors

Call For Price

for an additional
₹25,100.00INR / Each
for an additional
₹42,100.00INR / Each
for an additional
₹37,200.00INR / Each
for an additional
₹54,400.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Mark-10 M7i Professional Force/Torque Indicator
Mark-10 M7i Professional Force/Torque Indicator
2530177

Call For Price
+ + =
Total Price 241100.00 ADD 3 ITEMS TO CART
Product Description

Includes

MESUR™ Lite software, MESUR™gauge DEMO software, carrying case, USB driver and cable, 110 VAC adapter with US mains adapter, rechargeable battery, quick-start guide, user's guide, and certificate of conformance provided by the manufacturer.

Key Features

  • Ultra-fast 14,000 Hz sampling rate
  • USB, RS-232, Mitutoyo, and analog outputs
  • Programmable set points with configurable audio alarms and key tones
  • Peak readings and set points always displayed
  • 5000 data point memory with statistics (min/max/mean/standard deviation) and outputs
  • Live load bar graph with set point markers
  • External trigger allows switch contact testing or remote stop of display
  • Password protection to prevent unauthorized use of sensor, individual keys, or calibration
  • Sample break detection with auto functions, including stopping of movement of an ESM301/EM301L test stand
  • Automatic output, data storage, and zeroing upon various event completion
  • First and second peak detection
  • Coefficient of friction calculation and user-defined unit of measurement
  • Programmable footswitch command string
  • 3 year warranty

More About this Item

These force/torque indicators are compatible with Mark-10’s Plug & Test™ family of interchangeable force and torque sensors. All calibration and configuration data is saved within the sensor’s smart connector, not the indicator, allowing for true interchangeability. The included software allows you to further analyze measurement results and is ideal for report generation requirements. Probe is needed for calibration.

Conformite Europeenne3 Year Warranty
Specifications
  • Accuracy±0.1% of full scale ±1 digit + sensor
  • Sampling Rate14,000 Hz
  • OutputThree open drain lines, one input (±1 VDC, ±2% of full scale)
  • OverloadLoad bar displayed on screen
  • DisplayAlpha-numeric backlit LCD with graphic display
  • Data Storage5000 data points
  • Data OutputUSB, RS-232, Mitutoyo, and analog outputs
  • Height (in)2.125
  • Width (in)2.5
  • Depth (in)1.3125
  • Height (cm)13
  • Width (cm)6.35
  • Depth (cm)3.3
  • Battery1 rechargeable NiMH (included)
  • Power (VAC)110
  • DescriptionProfessional Force/Torque Gauge
  • Warranty3 year
Reviews
Q&A