Mark-10 MR03-100 Force Sensor, 100 lbF / 1600 ozF / 50 kgF / 50000 gF / 500 N

Representative image only.

Mark-10 MR03-100 Force Sensor, 100 lbF / 1600 ozF / 50 kgF / 50000 gF / 500 N

Mark-10 | Mfr: MR03-100| Item: 2530208

A threaded hole on each side expands versatility

₹216,000.00INR / Each

for an additional
₹42,100.00INR / Each
for an additional
₹54,400.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹216,000.00INR / Each

Buy It Together

Current Item

Mark-10 MR03-100 Force Sensor, 100 lbF / 1600 ozF / 50 kgF / 50000 gF / 500 N
Mark-10 MR03-100 Force Sensor, 100 lbF / 1600 ozF / 50 kgF / 50000 gF / 500 N
2530208

₹216,000.00INR / Each
+ =
Total Price 258100.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Rugged aluminum housing
  • Measures tensile and compressive forces
  • Weight: 0.4 lb (0.2 kg)
  • Warranty: 3 years
  • A threaded hole on each side expands versatility
  • Rugged aluminum housing
  • Measures tensile and compressive forces
  • Weight: 0.4 lb (0.2 kg)
  • Warranty: 3 years

More About this Item

These smart sensors are designed for tension and or compression measurement applications. Two sides have threaded holes to accept a variety of hooks and other implements—perfect for inline tests!

Conformite Europeenne3 Year Warranty
Specifications
  • Capacity (lbs)100
  • Capacity (kg)50
  • Capacity (Newtons)500
  • Resolution (lbs)0.05
  • Resolution (kg)0.02
  • Resolution (Newtons)0.2
  • Accuracy±0.15% of full scale + indicator
  • DescriptionPlug & Test Inline Tension/Compression Force Sensor; 500 N
Reviews
Q&A