Mark-10 MR50-50 Torque Sensor, 50 lbFin / 4 lbFft / 800 ozFin / 570 Ncm / 5.7 Nm

Representative image only.

Mark-10 MR50-50 Torque Sensor, 50 lbFin / 4 lbFft / 800 ozFin / 570 Ncm / 5.7 Nm

Mark-10 | Mfr: MR50-50| Item: 2530246

₹267,000.00INR / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹267,000.00INR / Each

Buy It Together

Current Item

Mark-10 MR50-50 Torque Sensor, 50 lbFin / 4 lbFft / 800 ozFin / 570 Ncm / 5.7 Nm
Mark-10 MR50-50 Torque Sensor, 50 lbFin / 4 lbFft / 800 ozFin / 570 Ncm / 5.7 Nm
2530246

₹267,000.00INR / Each
+ +
Mark-10 AC1007 Mounting Kit, R51/TT03, Table Top
5984619

₹38,200.00INR / Each
=
Total Price 347900.00 ADD 3 ITEMS TO CART
Product Description

Key Features

  • Safe overload: 150% of full scale
  • Chuck opening range: 0.078 - 0.5 in [2.0 - 12.7 mm]
  • 3 year warranty

More About this Item

Measure bi-directional torque for a wide variety of applications. Contains a chuck for samples, and the sensor can be used as a hand held device, or mounted to a torque test stand.
Mounting kit sold separately.

Measure bi-directional torque for a wide variety of applications. Contains a chuck for samples, and the sensor can be used as a hand held device, or mounted to a torque test stand.
Mounting kit sold separately.

Conformite Europeenne3 Year Warranty
Specifications
  • Capacity (oz-in)800
  • Capacity (lb-in)50
  • Resolution (oz-in)0.5
  • Resolution (lb-in)0.02
  • Resolution (N-cm)0.5
  • Accuracy±0.35% of full scale + indicator
  • DescriptionPlug & Test Universal Torque Sensor; 570 N cm
  • Warranty3 year
Reviews
Q&A