Labconco Fast-Freeze™ 7540400 Clear Glass Drying Flask; 150 mL

Representative image only.

Labconco Fast-Freeze™ 7540400 Clear Glass Drying Flask; 150 mL

Labconco | Mfr: 7540400| Item: 0335303

Provides easy and efficient handling of freeze dry samples

₹49,600.00INR / Each

₹49,600.00INR / Each

Buy It Together

Current Item

Labconco Fast-Freeze™ 7540400 Clear Glass Drying Flask; 150 mL
Labconco Fast-Freeze™ 7540400 Clear Glass Drying Flask; 150 mL
0335303

₹49,600.00INR / Each
+ + + + + + =
Total Price 942200.00 ADD 7 ITEMS TO CART
Product Description

Includes

silicone rubber top and supply of filter paper.

Key Features

  • Borosilicate glass withstands extreme temperatures and high vacuum
  • Compatible with any brand freeze dryer with ¾” diameter valve ports
  • Flat bottom and wide mouth design provides easy loading and cleaning
  • 1 year warranty

More About this Item

The Fast-Freeze™ drying flask is constructed of high strength borosilicate glass which can withstand a maximum temperature of 490º C. It easily attaches to the valve ports on Labconco drying chambers, manifolds, and freeze dryer systems with the use of an adapter (sold separately).

1 Year Warranty
Specifications
  • MaterialGlass
  • Capacity (mL)150
  • DescriptionClear Glass Drying Flask; 150 mL
  • Warranty1 year
Reviews
Q&A